Shop All Rainsuits
Neese
Outerwear Econo-Viz Series Suit-Hi Viz Lime-M
Mfr # 10182-55-1-HLI-M
Zoro # G300760168
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 3.45
- Features Silver 2" Reflective Tape; Detachable Hood with Drawstring; Side Slash through Pockets (2); Snap Front Closure with Interlocking Storm Flap; Underarm Vents; Vented Back; Take-Up Snaps on Sleeves; Elastic Adjustable Suspenders; Take-Up Snaps on Backside of Waist; Safety Fly with Plastic Snap Closure; Plastic Take-Up Snaps around Leg Cuffs
- Color Hi-Vis Lime
- Jacket Length 2.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | M |
Jacket Length | 2.1 |
Details
Fabric Weight | 3.45 |
Features | Silver 2" Reflective Tape; Detachable Hood with Drawstring; Side Slash through Pockets (2); Snap Front Closure with Interlocking Storm Flap; Underarm Vents; Vented Back; Take-Up Snaps on Sleeves; Elastic Adjustable Suspenders; Take-Up Snaps on Backside of Waist; Safety Fly with Plastic Snap Closure; Plastic Take-Up Snaps around Leg Cuffs |
Color | Hi-Vis Lime |
Description
When basic Hi Viz is all your job calls for, Neese Econo-Viz series will meet your needs. While the Econo-Viz series does not meet ANSI Standards for high visibility, these products are ideal for standard visibility at a lower cost. All seams are electronically welded together making the garment 100% waterproof. The Econo-Viz Rain Suit includes jacket, bib trousers, and detachable hood.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Gloves, M, PR (2074-M (8))
- SIGNMISSION OSHA Notice Sign, 3.5" Height, You Must Lockout Tag Out Baler Sign With Symbol, 5" X 3.5", Landscape (OS-NS-D-35-L-19096)
- LAKELAND Hooded Disposable Coveralls, 2XL, 50 PK, White, Microporous Film Laminate, Zipper (CTL414V-2X)
- SPILL MAGIC Loose Absorbent, 12 oz. Container, PK12 (97105)
- NEESE Outerwear Econo-Viz Series Suit-Hi Viz Lime-6X (10182-55-2-HLI-6X)
- NEESE Outerwear Econo-Viz Series Suit-Hi Viz Lime-2X (10182-55-1-HLI-2X)
- NEESE Outerwear Econo-Viz Series Suit-Hi Viz Lime-4X (10182-55-2-HLI-4X)
- NEESE Outerwear Chem Shield 96 Series Cvrall w/Hd-Grn-4X (96001-50-2-GRN-4X)
- NEESE Outerwear I96S Chem Shield Suit-Green-5X (10096-55-2-GRN-5X)
- NEESE Outerwear Economy Rain Suit-Yel-XL (10160-55-1-YEL-XL)
- NEESE Outerwear Economy Rain Suit-Yel-M (10160-55-1-YEL-M)
- Neese Rain Gear