Shop All High Visibility Jackets & Coats
Neese
Outerwear Econo-Viz Series Jkt w/Snap Hd-HV Lim-3X
Mfr # 10182-01-2-HLI-3X
Zoro # G300761370
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Hi-Vis Lime
- Length 2
- Features Silver 2” Reflective Tape; Detachable Hood with Drawstring; Side Slash through Pockets (2); Snap Front Closure with Interlocking Storm Flap; Underarm Vents; Vented Back; Plastic Take-Up Snaps on Sleeves
- Fabric Weight 2.05
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neese
- MFR # 10182-01-2-HLI-3X
- Zoro # G300761370
- UPC # 693480386209
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 3X |
Length | 2 |
Details
Color | Hi-Vis Lime |
Features | Silver 2” Reflective Tape; Detachable Hood with Drawstring; Side Slash through Pockets (2); Snap Front Closure with Interlocking Storm Flap; Underarm Vents; Vented Back; Plastic Take-Up Snaps on Sleeves |
Fabric Weight | 2.05 |
Description
Neese Econo-Viz Series Jacket with Snap-On Hood with Reflective Taping. When basic Hi Viz is all your job calls for, Neese Econo-Viz series will meet your needs. While the Econo-Viz series does not meet ANSI Standards for high visibility, these products are ideal for standard visibility at a lower cost. All seams are electronically welded together making the garment 100% waterproof. The Econo-Viz Bib Jacket has a Detachable Hood and Reflective Taping.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID D-ROC GPD820 Lightweight NitriX Palm Coated Work Gloves – Cut Level A6 (GPD82010)
- MCR SAFETY Cut-Resistant Sleeve: ANSI/ISEA Cut Level A3, Kevlar® ( 7 ga ), Yellow, Knit Cuff, 10 in Length (9371)
- HONEYWELL Reusable Flange Shape, 27, Blue, 100 PK (DPAS-30W)
- ERGODYNE White Class E Hard Hat Cap w/Ratchet Sus (8970-LED)
- NEESE Outerwear Econo-Viz Series Jkt w/Snap Hd-HV Lim-XL (10182-01-1-HLI-XL)
- NEESE Outerwear Econo-Viz Series Jkt w/Snap Hd-HV Lim-2X (10182-01-1-HLI-2X)
- NEESE Outerwear Econo-Viz Series Jkt w/Snap Hd-HV Lim-6X (10182-01-2-HLI-6X)
- NEESE Outerwear Air-Tex Series 48" Length Coat-Lime-L (91001-31-1-LIM-L)
- NEESE Uniforms 475 Duty Series Motorcycle Jacket-Yel-2X (UN091-00-1-YEL-2X)
- NEESE Outerwear Econo-Viz Coat w/Snap-On Hood-HV Lime-L (10187-31-1-HLI-L)
- TINGLEY Tingley Icon ANSI Class 3 Fleece Lined Hi-Vis Rain Jacket (J24172.3X)
- Neese High Visibility Clothing