Shop All High Visibility Jackets & Coats
Neese
Outerwear Econo-Viz Series Jkt w/Snap Hd-HV Lim-2X
Mfr # 10182-01-1-HLI-2X
Zoro # G600761186
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Hi-Vis Lime
- Features Silver 2” Reflective Tape; Detachable Hood with Drawstring; Side Slash through Pockets (2); Snap Front Closure with Interlocking Storm Flap; Underarm Vents; Vented Back; Plastic Take-Up Snaps on Sleeves
- Length 2
- Fabric Weight 2.05
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neese
- MFR # 10182-01-1-HLI-2X
- Zoro # G600761186
- UPC # 693480386322
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 2X |
Length | 2 |
Details
Color | Hi-Vis Lime |
Features | Silver 2” Reflective Tape; Detachable Hood with Drawstring; Side Slash through Pockets (2); Snap Front Closure with Interlocking Storm Flap; Underarm Vents; Vented Back; Plastic Take-Up Snaps on Sleeves |
Fabric Weight | 2.05 |
Description
Neese Econo-Viz Series Jacket with Snap-On Hood with Reflective Taping. When basic Hi Viz is all your job calls for, Neese Econo-Viz series will meet your needs. While the Econo-Viz series does not meet ANSI Standards for high visibility, these products are ideal for standard visibility at a lower cost. All seams are electronically welded together making the garment 100% waterproof. The Econo-Viz Bib Jacket has a Detachable Hood and Reflective Taping.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY WORKS Large Gray Brahma Seamless Micro-Foam Glove, Nitrile Coated (WA9183A)
- OAKRIDGE PRODUCTS-113906 Oakridge Products 3 Gallon Sharps Container w/ Split Rotor Lid, Red (0330-150R)
- DUNLOP Size 6 Men's Steel Rubber Boot, Blue (8908633)
- LABELMASTER Flammable Liquid Placard 1863, PK25 (ZVP21863)
- NEESE Outerwear Econo-Viz Series Jkt w/Snap Hd-HV Lim-3X (10182-01-2-HLI-3X)
- NEESE Outerwear Econo-Viz Series Jkt w/Snap Hd-HV Lim-6X (10182-01-2-HLI-6X)
- NEESE Outerwear Econo-Viz Series Jkt w/Snap Hd-HV Lim-XL (10182-01-1-HLI-XL)
- NEESE Outerwear 9700 Responder Reverse Ct-HV Lim/Blk-2X (97001-33-1-LBK-2X)
- NEESE Outerwear 9700 Responder Reverse Ct-HV Lim/Blk-6X (97001-33-2-LBK-6X)
- NEESE Outerwear 9700 Responder Reverse Ct-HV Lim/Blk-4X (97001-33-2-LBK-4X)
- TINGLEY 5X Class 3 Hi-Vis Bomber Jacket, Orange (J26119)
- Neese Workwear and Protective Clothing