Shop All Rain Overalls
Neese
Outerwear Econo-Viz Series Bib Pnt w/Fly-HV Lim-5X
Mfr # 10182-13-2-HLI-5X
Zoro # G000759936
product price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fabric Weight 1.35
- Color Hi-Vis Lime
- Features Silver 2“ Reflective Tape; Elastic Adjustable Suspenders; Take-Up Snaps on Backside of Waist; Safety Fly with Plastic Snap Closure; Plastic Take-Up Snaps around Leg Cuffs
- Length 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neese
- MFR # 10182-13-2-HLI-5X
- Zoro # G000759936
- UPC # 693480392910
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | 5X |
Length | 2 |
Details
Fabric Weight | 1.35 |
Color | Hi-Vis Lime |
Features | Silver 2“ Reflective Tape; Elastic Adjustable Suspenders; Take-Up Snaps on Backside of Waist; Safety Fly with Plastic Snap Closure; Plastic Take-Up Snaps around Leg Cuffs |
Description
When basic Hi Viz is all your job calls for, Neese Econo-Viz series will meet your needs. While the Econo-Viz series does not meet ANSI Standards for high visibility, these products are ideal for standard visibility at a lower cost. All seams are electronically welded together making the garment 100% waterproof. The Econo-Viz Bib Trouser has a Safety Fly and Reflective Taping.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID CutMaster 1255KGC Lined Full Leather Glove with 35 Lined CuffCut Level A5 (1255KGCXL)
- ARIAT Stretch Canvas Straight Leg, 35" x "30 (10027709)
- HONEYWELL MILLER Fall Protection Harness, Vest Style, 420 lb Weight Capacity, Steel D-Ring, 2XL/3XL, Yellow (H11110023)
- REFRIGIWEAR Cold Protection Gloves, Polypropylene Lining, S (0283RBLKSML)
- NEESE Outerwear Econo-Viz Series Bib Pnt w/Fly-HV Lim-4X (10182-13-2-HLI-4X)
- NEESE Outerwear Economy Series Safety Fly Bib Pnt-Yel-3X (10160-13-2-YEL-3X)
- NEESE Outerwear Dura Quilt 56 Bib Trouser-Yel-L (56001-12-1-YEL-L)
- NEESE Outerwear Economy Series Safety Fly Bib Pant-Yel-S (10160-13-1-YEL-S)
- NEESE Outerwear Economy Series Safety Fly Bib Pnt-Yel-2X (10160-13-1-YEL-2X)
- NEESE Outerwear Sani Light 77 Bib Trouser-Yel-2X (77001-12-1-YEL-2X)
- MCR SAFETY Bib Pant, L, Blue, Unisex, Nylon Liner (563BFL)
- Neese Rain Gear