Shop All Rain Jackets
Neese
Outerwear Dura Quilt 56 Jkt w/Hd Snaps-Grn-4X
Mfr # 56001-01-2-GRN-4X
Zoro # G500760708
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2.75
- Fabric Weight 1.85
- Features Ribbed PVC on Polyester; Electronically Welded Seams; Jacket is Minimum of 30” Long; Non-Conductive Snap Front Closure with Storm Flap; Corduroy Tipped Collar; Snaps to Allow for Detachable Hood; Batwing Sleeve Design
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neese
- MFR # 56001-01-2-GRN-4X
- Zoro # G500760708
- UPC # 693480029793
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | 4X |
Length | 2.75 |
Details
Color | Green |
Fabric Weight | 1.85 |
Features | Ribbed PVC on Polyester; Electronically Welded Seams; Jacket is Minimum of 30” Long; Non-Conductive Snap Front Closure with Storm Flap; Corduroy Tipped Collar; Snaps to Allow for Detachable Hood; Batwing Sleeve Design |
Description
The Neese Dura Quilt 56 Series is a durable rainwear series made from extremely tough and flexible 13 oz. ribbed PVC/Polyester fabric with durable, electronically welded seams. The non-woven polyester base offers excellent comfort and dissipates moisture. The Dura Quilt 56 Jacket with Snaps is 30" long and has a stand up collar for detachable hood (56HO).
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY PVCPolyester Hooded Rain Jacket (J53107.XL)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161431)
- KIDDE Alarm Control Panel, Red, 16-1/4" W, Steel (FX-10R)
- RINGERS GLOVES Impact Resistant Gloves, Size M, PR (662)
- NEESE Outerwear Economy Series Jacket w/Hood-Yel-6X (10160-01-2-YEL-6X)
- NEESE Outerwear Dura Quilt 56 Coat w/Snaps-Grn-S (56001-31-1-GRN-S)
- NEESE Outerwear Magnum 45 Jacket w/Hood-Green-2X (45001-00-1-GRN-2X)
- NEESE Outerwear Economy Series 48" Rain Coat-Black-4X (10165-31-2-BLK-4X)
- NEESE Outerwear Dura Quilt 56 Coat w/Hood-Yel-4X (56001-30-2-YEL-4X)
- NEESE Outerwear Economy Series 48" Rain Coat-Yel-S (10165-31-1-YEL-S)
- NEESE Outerwear Economy Series 60" Rain Coat-Black-M (10179-31-1-BLK-M)
- Neese Workwear and Protective Clothing