Shop All Rain Jackets
Neese
Outerwear Dura Quilt 56 Jacket w/Hd-Grn-3X
Mfr # 56001-00-2-GRN-3X
Zoro # G800760170
product price: $31.35
/ea
$31.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2.75
- Fabric Weight 2.05
- Features Ribbed PVC on Polyester; Electronically Welded Seams; Jacket is Minimum of 30” Long; Non-Conductive Snap Front Closure with Storm Flap; Corduroy Tipped Collar; Attached Hood with Drawstring Closure; Batwing Sleeve Design
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neese
- MFR # 56001-00-2-GRN-3X
- Zoro # G800760170
- UPC # 693480029601
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | 3X |
Length | 2.75 |
Details
Color | Green |
Fabric Weight | 2.05 |
Features | Ribbed PVC on Polyester; Electronically Welded Seams; Jacket is Minimum of 30” Long; Non-Conductive Snap Front Closure with Storm Flap; Corduroy Tipped Collar; Attached Hood with Drawstring Closure; Batwing Sleeve Design |
Description
The Neese Dura Quilt 56 Series is a durable rainwear series made from extremely tough and flexible 13 oz. ribbed PVC/Polyester fabric with durable, electronically welded seams. The non-woven polyester base offers excellent comfort and dissipates moisture. The Dura Quilt 56 Jacket is 30" long and features a corduroy tipped collar and attached hood with drawstring closure.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Versaflo Regulating Valve Assembly (V-300)
- TENNSCO Shelf, 36 in W x 24 in D, Gray (302 MED GRAY)
- PETZL Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Red (A010AA02)
- SCHNEIDER ELECTRIC L-Shape Bracket, For 84/106/120mm Beacons (XVCZ23)
- NEESE Outerwear Dura Quilt 56 Jacket w/Hd-Grn-6X (56001-00-2-GRN-6X)
- NEESE Outerwear Hydro Tec 35 Jacket w/Hd-White-3X (35010-00-2-WHT-3X)
- NEESE Outerwear Dura Quilt 56 Coat w/Hood-Yel-2X (56001-30-1-YEL-2X)
- NEESE Outerwear Economy Series 48" Rain Coat-Yel-L (10165-31-1-YEL-L)
- NEESE Outerwear Dura Quilt 56 Coat w/Hood-Grn-2X (56001-30-1-GRN-2X)
- NEESE Outerwear Universal 35 Jacket w/Hood-Yel-XS (35001-00-1-YEL-XS)
- NEESE Outerwear Sani Light 77 Jacket-Black-6X (77001-02-2-BLK-6X)
- Neese Rain Jackets