Shop All Rain Jackets
Neese
Outerwear Dura Quilt 56 Hd-Grn-Univ
Mfr # 56001-60-GRN-U
Zoro # G500760197
product price: $11.15
/ea
Sold in multiples of 2 for $22.30
$22.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size U
- Length 2
- Fabric Weight 0.15
- Features Ribbed PVC on Polyester; Electronically Welded Seams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neese
- MFR # 56001-60-GRN-U
- Zoro # G500760197
- UPC # 693480030669
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | U |
Length | 2 |
Details
Color | Green |
Fabric Weight | 0.15 |
Features | Ribbed PVC on Polyester; Electronically Welded Seams |
Description
The Neese Dura Quilt 56 Series is a durable rainwear series made from extremely tough and flexible 13 oz. ribbed PVC/Polyester fabric with durable, electronically welded seams. The non-woven polyester base offers excellent comfort and dissipates moisture. The Dura Quilt 56 Hood will fit 56SJ Jacket and 56SC Coat.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Long Sleeve T-Shirt, L, ANSI Class 2 (LUX-TSSP2B-YL)
- CAROLINA SHOE Wrk Boots, Mens, 11, EE, EVA Midsole, 6inH, PR (CA5520)
- MCR SAFETY Lint Free Nylon Reversible Mediu, L, PK12 (8720L)
- MOLDEX Cartridge, Bayonet, AM, MA, Green, 2 PK, NIOSH (7400)
- NEESE Outerwear Dura Quilt 56 Coat w/Hood-Yel-S (56001-30-1-YEL-S)
- NEESE Outerwear Magnum 45 Jacket w/Hood-Green-2X (45001-00-1-GRN-2X)
- NEESE Outerwear Economy Series 60" Rain Coat-Black-4X (10179-31-2-BLK-4X)
- NEESE Outerwear Dura Quilt 56 Coat w/Hood-Grn-4X (56001-30-2-GRN-4X)
- NEESE Outerwear Universal 35 Jacket w/Hood-Green-2X (35001-00-1-GRN-2X)
- NEESE Outerwear Tuff Wear Coat-Yel-2X (27001-31-1-YEL-2X)
- VIKING Viking Journeyman PVC Hood Jacket Yel (5125J-XXL)
- Neese Rain Jackets