Shop All Rain Jackets
Neese
Outerwear Dura Quilt 56 Coat w/Snaps-Yel-XL
Mfr # 56001-31-1-YEL-XL
Zoro # G700761055
$40.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2.75
- Fabric Weight 2.75
- Features Ribbed PVC on Polyester; Electronically Welded Seams; Coat is Minimum of 48” Long with Adjustments for Various Sizes; Non-Conductive Snap Front Closure with Storm Flap; Stand-Up Collar with Snaps for Detachable Hood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Neese
- MFR # 56001-31-1-YEL-XL
- Zoro # G700761055
- UPC # 693480030485
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | XL |
Length | 2.75 |
Details
Color | Safety Yellow |
Fabric Weight | 2.75 |
Features | Ribbed PVC on Polyester; Electronically Welded Seams; Coat is Minimum of 48” Long with Adjustments for Various Sizes; Non-Conductive Snap Front Closure with Storm Flap; Stand-Up Collar with Snaps for Detachable Hood |
Description
The Neese Dura Quilt 56 Series is a durable rainwear series made from extremely tough and flexible 13 oz. ribbed PVC/Polyester fabric with durable, electronically welded seams. The non-woven polyester base offers excellent comfort and dissipates moisture. The Dura Quilt 56 Coat with Snaps is 48" long and has stand up collar for detachable hood (56HO).
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Safety Goggles, Replacement Lens, Clear (60481)
- RUBBER-CAL "Coin-Grip Commercial" Rubber Step Mat - 10" x 48" - 6pack (10-104-012P)
- TILLMAN Cold Protection Drivers Gloves, Fleece Lining, XL (1412XL)
- GUARDIAN Roof Anchor, Pitch pro (10540)
- NEESE Outerwear Dura Quilt 56 Coat w/Snaps-Yel-2X (56001-31-1-YEL-2X)
- NEESE Outerwear Dura Quilt 56 Coat w/Snaps-Yel-S (56001-31-1-YEL-S)
- NEESE Outerwear Dura Quilt 56 Coat w/Snaps-Grn-XL (56001-31-1-GRN-XL)
- NEESE Outerwear Economy Series Jacket w/Hood-Yel-5X (10160-01-2-YEL-5X)
- NEESE Outerwear Economy Series 60" Rain Coat-Yel-6X (10179-31-2-YEL-6X)
- NEESE Outerwear Dura Quilt 56 Coat w/Snaps-Grn-L (56001-31-1-GRN-L)
- VIKING BT Element Jacket, Solid, Dusk, XXL (240D-XXL)
- Neese Workwear and Protective Clothing