Shop All Rain Jackets
Neese
Outerwear Dura Quilt 56 Coat w/Snaps-Yel-S
Mfr # 56001-31-1-YEL-S
Zoro # G700760942
$46.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2.75
- Fabric Weight 2.75
- Features Ribbed PVC on Polyester; Electronically Welded Seams; Coat is Minimum of 48” Long with Adjustments for Various Sizes; Non-Conductive Snap Front Closure with Storm Flap; Stand-Up Collar with Snaps for Detachable Hood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Neese
- MFR # 56001-31-1-YEL-S
- Zoro # G700760942
- UPC # 693480030454
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | S |
Length | 2.75 |
Details
Color | Safety Yellow |
Fabric Weight | 2.75 |
Features | Ribbed PVC on Polyester; Electronically Welded Seams; Coat is Minimum of 48” Long with Adjustments for Various Sizes; Non-Conductive Snap Front Closure with Storm Flap; Stand-Up Collar with Snaps for Detachable Hood |
Description
The Neese Dura Quilt 56 Series is a durable rainwear series made from extremely tough and flexible 13 oz. ribbed PVC/Polyester fabric with durable, electronically welded seams. The non-woven polyester base offers excellent comfort and dissipates moisture. The Dura Quilt 56 Coat with Snaps is 48" long and has stand up collar for detachable hood (56HO).
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Men's High-visibility Yellow Polyester Hi-Vis Parka size M (S17611)
- LABELMASTER DOT Container Placard, Vinyl, PK25 (Z-EZ7R)
- BRADY Sign Base with Post Baked Enamel, ft. Cast iron (86345)
- TINGLEY Cold Gear Jacket (J28143)
- NEESE Outerwear Dura Quilt 56 Coat w/Snaps-Grn-L (56001-31-1-GRN-L)
- NEESE Outerwear Dura Quilt 56 Coat w/Snaps-Grn-M (56001-31-1-GRN-M)
- NEESE Outerwear Dura Quilt 56 Coat w/Snaps-Grn-5X (56001-31-2-GRN-5X)
- NEESE Outerwear Sani Light 77 Jacket w/Hd-Yel-4X (77001-00-2-YEL-4X)
- NEESE Outerwear Economy Series 48" Rain Coat-Black-M (10165-31-1-BLK-M)
- NEESE Outerwear Dura Quilt 56 Jacket w/Hd-Grn-6X (56001-00-2-GRN-6X)
- 2W INTERNATIONAL Vinyl Poncho, Olive Drab (7010-VP OD)
- Neese Rain Gear