Shop All Rain Jackets
Neese
Outerwear Dura Quilt 56 Coat w/Snaps-Yel-M
Mfr # 56001-31-1-YEL-M
Zoro # G000761243
product price: $38.35
/ea
$38.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2.75
- Fabric Weight 2.75
- Features Ribbed PVC on Polyester; Electronically Welded Seams; Coat is Minimum of 48” Long with Adjustments for Various Sizes; Non-Conductive Snap Front Closure with Storm Flap; Stand-Up Collar with Snaps for Detachable Hood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neese
- MFR # 56001-31-1-YEL-M
- Zoro # G000761243
- UPC # 693480030461
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | M |
Length | 2.75 |
Details
Color | Safety Yellow |
Fabric Weight | 2.75 |
Features | Ribbed PVC on Polyester; Electronically Welded Seams; Coat is Minimum of 48” Long with Adjustments for Various Sizes; Non-Conductive Snap Front Closure with Storm Flap; Stand-Up Collar with Snaps for Detachable Hood |
Description
The Neese Dura Quilt 56 Series is a durable rainwear series made from extremely tough and flexible 13 oz. ribbed PVC/Polyester fabric with durable, electronically welded seams. The non-woven polyester base offers excellent comfort and dissipates moisture. The Dura Quilt 56 Coat with Snaps is 48" long and has stand up collar for detachable hood (56HO).
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA WARNING Sign, Please Do Not Sit Stand Or Climb, 7in X 5in Decal, 5" W, 7" L, Portrait (OS-WS-D-57-V-13431)
- JAMCO Corrosive Safety Cabinet, 34in.Wx65in.H (CL60BP)
- 3M PROTECTA Full Body Harness, Universal, Polyester (AB17530)
- EZ-PATH Ez Path Series 44Nez Smoke and Acoustica (NEZ44-W)
- NEESE Outerwear Dura Quilt 56 Coat w/Snaps-Grn-4X (56001-31-2-GRN-4X)
- NEESE Outerwear Dura Quilt 56 Coat w/Snaps-Yel-XL (56001-31-1-YEL-XL)
- NEESE Outerwear Dura Quilt 56 Coat w/Snaps-Grn-M (56001-31-1-GRN-M)
- NEESE Outerwear Dura Quilt 56 Coat w/Hood-Grn-L (56001-30-1-GRN-L)
- NEESE Outerwear Magnum 45 Jacket w/Hood-Green-4X (45001-00-2-GRN-4X)
- NEESE Outerwear Tuff Wear Coat-Yel-2X (27001-31-1-YEL-2X)
- TINGLEY Webdri Rain Jacket, Yellow, L (J31107)
- Neese Rain Gear