Shop All Rain Jackets
Neese
Outerwear Dura Quilt 56 Coat w/Snaps-Yel-2X
Mfr # 56001-31-1-YEL-2X
Zoro # G200761319
$40.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2.75
- Fabric Weight 2.75
- Features Ribbed PVC on Polyester; Electronically Welded Seams; Coat is Minimum of 48” Long with Adjustments for Various Sizes; Non-Conductive Snap Front Closure with Storm Flap; Stand-Up Collar with Snaps for Detachable Hood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Neese
- MFR # 56001-31-1-YEL-2X
- Zoro # G200761319
- UPC # 693480030492
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | 2X |
Length | 2.75 |
Details
Color | Safety Yellow |
Fabric Weight | 2.75 |
Features | Ribbed PVC on Polyester; Electronically Welded Seams; Coat is Minimum of 48” Long with Adjustments for Various Sizes; Non-Conductive Snap Front Closure with Storm Flap; Stand-Up Collar with Snaps for Detachable Hood |
Description
The Neese Dura Quilt 56 Series is a durable rainwear series made from extremely tough and flexible 13 oz. ribbed PVC/Polyester fabric with durable, electronically welded seams. The non-woven polyester base offers excellent comfort and dissipates moisture. The Dura Quilt 56 Coat with Snaps is 48" long and has stand up collar for detachable hood (56HO).
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 8 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0048BL)
- TIMBERLAND PRO Size 7 Women's 6 in Work Boot Alloy Work Boot, Kaffe (TB0A1KKS214)
- WEARWELL 10 ft. L x PVC Surface With PVC Sponge, 1/2" Thick (494.12X2X10GY)
- SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SKCA12RGXL-WB-PP)
- NEESE Outerwear Dura Quilt 56 Coat w/Snaps-Yel-S (56001-31-1-YEL-S)
- NEESE Outerwear Dura Quilt 56 Coat w/Snaps-Grn-S (56001-31-1-GRN-S)
- NEESE Outerwear Dura Quilt 56 Coat w/Snaps-Grn-2X (56001-31-1-GRN-2X)
- NEESE Outerwear Dura Quilt 56 Jacket w/Hd-Grn-3X (56001-00-2-GRN-3X)
- NEESE Outerwear Economy Series 60" Rain Coat-Black-M (10179-31-1-BLK-M)
- NEESE Outerwear Economy Series Jacket w/Hood-Yel-4X (10160-01-2-YEL-4X)
- TINGLEY Durascrim 48 in. Coat, L (C56207)
- Neese Workwear and Protective Clothing