Shop All Rain Jackets
Neese
Outerwear Dura Quilt 56 Coat w/Snaps-Grn-S
Mfr # 56001-31-1-GRN-S
Zoro # G700761178
product price: $38.95
/ea
$38.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2.75
- Fabric Weight 2.75
- Features Ribbed PVC on Polyester; Electronically Welded Seams; Coat is Minimum of 48” Long with Adjustments for Various Sizes; Non-Conductive Snap Front Closure with Storm Flap; Stand-Up Collar with Snaps for Detachable Hood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neese
- MFR # 56001-31-1-GRN-S
- Zoro # G700761178
- UPC # 693480030508
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | S |
Length | 2.75 |
Details
Color | Green |
Fabric Weight | 2.75 |
Features | Ribbed PVC on Polyester; Electronically Welded Seams; Coat is Minimum of 48” Long with Adjustments for Various Sizes; Non-Conductive Snap Front Closure with Storm Flap; Stand-Up Collar with Snaps for Detachable Hood |
Description
The Neese Dura Quilt 56 Series is a durable rainwear series made from extremely tough and flexible 13 oz. ribbed PVC/Polyester fabric with durable, electronically welded seams. The non-woven polyester base offers excellent comfort and dissipates moisture. The Dura Quilt 56 Coat with Snaps is 48" long and has stand up collar for detachable hood (56HO).
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER SAFETY OPTIFENSE VS3 Anti Fog, AntiScratch, Premium SMOKED Safety Glasses, ANSI Z87 Blue (OF-VS3-83)
- ZORO SELECT Taffeta Flagging Tape, Green Glo, 150 ft (TFGG-200)
- AZUSA SAFETY Economy 13 Ga. Nylon Gloves, Polyurethane Palm Coating, White, S (N10550)
- BDG Leather Palm Cotton Back Knitwrist Striped Back, Shrink Wrapped, Size XL (30-1-903K-1-1K)
- NEESE Outerwear Dura Quilt 56 Coat w/Snaps-Yel-2X (56001-31-1-YEL-2X)
- NEESE Outerwear Dura Quilt 56 Coat w/Snaps-Grn-XL (56001-31-1-GRN-XL)
- NEESE Outerwear Dura Quilt 56 Coat w/Snaps-Yel-XL (56001-31-1-YEL-XL)
- NEESE Outerwear Dura Quilt 56 Coat w/Hood-Grn-L (56001-30-1-GRN-L)
- NEESE Outerwear Economy Series Jacket w/Hood-Yel-3X (10160-01-2-YEL-3X)
- NEESE Outerwear Economy Series Jacket w/Hood-Yel-XL (10160-01-1-YEL-XL)
- ONGUARD Chemtex Rain Jacket, Attchd Hood, Green, 3XL (7103400)
- Neese Workwear and Protective Clothing