Shop All Rain Jackets
Neese
Outerwear Dura Quilt 56 Coat w/Snaps-Grn-5X
Mfr # 56001-31-2-GRN-5X
Zoro # G600761063
$44.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2.75
- Fabric Weight 2.75
- Features Ribbed PVC on Polyester; Electronically Welded Seams; Coat is Minimum of 48” Long with Adjustments for Various Sizes; Non-Conductive Snap Front Closure with Storm Flap; Stand-Up Collar with Snaps for Detachable Hood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Neese
- MFR # 56001-31-2-GRN-5X
- Zoro # G600761063
- UPC # 693480030614
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | 5X |
Length | 2.75 |
Details
Color | Green |
Fabric Weight | 2.75 |
Features | Ribbed PVC on Polyester; Electronically Welded Seams; Coat is Minimum of 48” Long with Adjustments for Various Sizes; Non-Conductive Snap Front Closure with Storm Flap; Stand-Up Collar with Snaps for Detachable Hood |
Description
The Neese Dura Quilt 56 Series is a durable rainwear series made from extremely tough and flexible 13 oz. ribbed PVC/Polyester fabric with durable, electronically welded seams. The non-woven polyester base offers excellent comfort and dissipates moisture. The Dura Quilt 56 Coat with Snaps is 48" long and has stand up collar for detachable hood (56HO).
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY MCR Safety 103 Ratchet Head Gear, Head Gear Only, Polycarbonate, Blue (103)
- IMPACTO Anti-Vibration Gloves, S, Black, PR (TS199S)
- SIGNMISSION OSHA Notice, 5" Height, FACP Room Sign, 7" X 5", Landscape (OS-NS-D-57-L-12413)
- BRADY Label, 2 in Height, 2 in Width (118823)
- NEESE Outerwear Dura Quilt 56 Coat w/Snaps-Yel-XL (56001-31-1-YEL-XL)
- NEESE Outerwear Dura Quilt 56 Coat w/Snaps-Yel-M (56001-31-1-YEL-M)
- NEESE Outerwear Dura Quilt 56 Coat w/Snaps-Grn-M (56001-31-1-GRN-M)
- NEESE Outerwear Economy Series 48" Rain Coat-Yel-5X (10165-31-2-YEL-5X)
- NEESE Outerwear Universal 35 Jacket w/Hood-Yel-XS (35001-00-1-YEL-XS)
- NEESE Outerwear Magnum 45 Coat w/Attached Hood-Green-XL (45001-30-1-GRN-XL)
- MCR SAFETY Schooner .10Mm PVC Disposable Poncho (O42)
- Neese Rain Gear