Shop All Rain Jackets
Neese
Outerwear Dura Quilt 56 Coat w/Snaps-Grn-4X
Mfr # 56001-31-2-GRN-4X
Zoro # G700761048
product price: $42.49
/ea
$42.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2.75
- Fabric Weight 2.75
- Features Ribbed PVC on Polyester; Electronically Welded Seams; Coat is Minimum of 48” Long with Adjustments for Various Sizes; Non-Conductive Snap Front Closure with Storm Flap; Stand-Up Collar with Snaps for Detachable Hood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neese
- MFR # 56001-31-2-GRN-4X
- Zoro # G700761048
- UPC # 693480030607
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | 4X |
Length | 2.75 |
Details
Color | Green |
Fabric Weight | 2.75 |
Features | Ribbed PVC on Polyester; Electronically Welded Seams; Coat is Minimum of 48” Long with Adjustments for Various Sizes; Non-Conductive Snap Front Closure with Storm Flap; Stand-Up Collar with Snaps for Detachable Hood |
Description
The Neese Dura Quilt 56 Series is a durable rainwear series made from extremely tough and flexible 13 oz. ribbed PVC/Polyester fabric with durable, electronically welded seams. The non-woven polyester base offers excellent comfort and dissipates moisture. The Dura Quilt 56 Coat with Snaps is 48" long and has stand up collar for detachable hood (56HO).
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Tacky Mat, White, 26 x 45 In, PK4 (6GRC1)
- ACCUFORM Safety Label, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, LCPG602VSP (LCPG602VSP)
- LYLE Plastic Combustible Diesel Danger Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle (LCU4-0411-NP_14X10)
- COMFORTECH Critical Cover Comfortech Frock, Disposable, Snap Close, XL, PK25 (FK-J2121-4)
- NEESE Outerwear Dura Quilt 56 Coat w/Snaps-Grn-XL (56001-31-1-GRN-XL)
- NEESE Outerwear Dura Quilt 56 Coat w/Snaps-Grn-2X (56001-31-1-GRN-2X)
- NEESE Outerwear Dura Quilt 56 Coat w/Snaps-Yel-2X (56001-31-1-YEL-2X)
- NEESE Outerwear Economy Series 48" Rain Coat-Black-6X (10165-31-2-BLK-6X)
- NEESE Outerwear Cool Wear 375 Jacket w/Hood-Yel-2X (37001-00-1-YEL-2X)
- NEESE Outerwear Economy Series 60" Rain Coat-Yel-5X (10179-31-2-YEL-5X)
- RPS OUTDOORS RPS ADULT EVA PONCHO CLEAR (51-114C)
- Neese Rain Gear