Shop All Rain Jackets
Neese
Outerwear Dura Quilt 56 Coat w/Snaps-Grn-2X
Mfr # 56001-31-1-GRN-2X
Zoro # G200761401
product price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2.75
- Fabric Weight 2.75
- Features Ribbed PVC on Polyester; Electronically Welded Seams; Coat is Minimum of 48” Long with Adjustments for Various Sizes; Non-Conductive Snap Front Closure with Storm Flap; Stand-Up Collar with Snaps for Detachable Hood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neese
- MFR # 56001-31-1-GRN-2X
- Zoro # G200761401
- UPC # 693480030546
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | 2X |
Length | 2.75 |
Details
Color | Green |
Fabric Weight | 2.75 |
Features | Ribbed PVC on Polyester; Electronically Welded Seams; Coat is Minimum of 48” Long with Adjustments for Various Sizes; Non-Conductive Snap Front Closure with Storm Flap; Stand-Up Collar with Snaps for Detachable Hood |
Description
The Neese Dura Quilt 56 Series is a durable rainwear series made from extremely tough and flexible 13 oz. ribbed PVC/Polyester fabric with durable, electronically welded seams. The non-woven polyester base offers excellent comfort and dissipates moisture. The Dura Quilt 56 Coat with Snaps is 48" long and has stand up collar for detachable hood (56HO).
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM FACE SHIELD CLEAR LENS FLIP UP WINDOW (S32161B)
- ERGODYNE Bag/Tote, Mask Bag, Red, Nylon (5082)
- TOUGH DUCK 3X Hi-Vis Insulated Bibs, Florescent Green (S79821)
- DEWALT Impact Resistant Safety Goggles, Concealer, Dual Mold, Clear Anti-Fog, Scratch-Resistant Lens (DPG82-11)
- NEESE Outerwear Dura Quilt 56 Coat w/Snaps-Grn-5X (56001-31-2-GRN-5X)
- NEESE Outerwear Dura Quilt 56 Coat w/Snaps-Yel-S (56001-31-1-YEL-S)
- NEESE Outerwear Dura Quilt 56 Coat w/Snaps-Grn-XL (56001-31-1-GRN-XL)
- NEESE Outerwear Dura Quilt 56 Coat w/Hood-Grn-L (56001-30-1-GRN-L)
- NEESE Outerwear Dura Quilt 56 Coat w/Hood-Yel-M (56001-30-1-YEL-M)
- NEESE Outerwear Economy Series Jacket w/Hood-Yel-5X (10160-01-2-YEL-5X)
- CONDOR Raincoat with Detachable Hood, Yellow, S (6AP02)
- Neese Rain Jackets