Shop All Rain Jackets
Neese
Outerwear Dura Quilt 56 Coat w/Hood-Yel-S
Mfr # 56001-30-1-YEL-S
Zoro # G100762119
product price: $41.35
/ea
$41.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2.75
- Fabric Weight 2.7
- Features Durable Ribbed PVC on Polyester; Electronically Welded Seams; Coat is Minimum of 48” Long with Adjustments for Various Sizes; Non-Conductive Snap Front Closure with Storm Flap; Attached Hood with Drawstring Closure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neese
- MFR # 56001-30-1-YEL-S
- Zoro # G100762119
- UPC # 693480030270
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | S |
Length | 2.75 |
Details
Color | Safety Yellow |
Fabric Weight | 2.7 |
Features | Durable Ribbed PVC on Polyester; Electronically Welded Seams; Coat is Minimum of 48” Long with Adjustments for Various Sizes; Non-Conductive Snap Front Closure with Storm Flap; Attached Hood with Drawstring Closure |
Description
The Neese Dura Quilt 56 Series is a durable rainwear series made from extremely tough and flexible 13 oz. ribbed PVC/Polyester fabric with durable, electronically welded seams. The non-woven polyester base offers excellent comfort and dissipates moisture. The Dura Quilt 56 Coat is 48" long and has an attached hood with drawstring closure.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG HOSE ASSEMBLY STD SCHRADER FROM TU-113 (KH71301)
- CONDOR Gloves, S, Cream/Orange, Thinsulate, PR (48WT88)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-53-361-1 (LAT-53-361-1)
- SHOWA 12" Chemical Resistant Gloves, Nitrile, M, 1 PR (707D-08)
- NEESE Outerwear Dura Quilt 56 Coat w/Hood-Grn-L (56001-30-1-GRN-L)
- NEESE Outerwear Dura Quilt 56 Coat w/Hood-Grn-3X (56001-30-2-GRN-3X)
- NEESE Outerwear Dura Quilt 56 Coat w/Hood-Yel-3X (56001-30-2-YEL-3X)
- NEESE Outerwear Economy Series 48" Rain Coat-Yel-M (10165-31-1-YEL-M)
- NEESE Outerwear Magnum 45 Coat w/Attached Hood-Green-L (45001-30-1-GRN-L)
- NEESE Outerwear Economy Series Jacket w/Hood-Yel-3X (10160-01-2-YEL-3X)
- TINGLEY RUBBER Tingley® J41108 SafetyFlex® Storm Fly Front Hooded Jacket, Green, Large (J41108.LG)
- Neese Workwear and Protective Clothing