Shop All Rain Jackets
Neese
Outerwear Dura Quilt 56 Coat w/Hood-Yel-L
Mfr # 56001-30-1-YEL-L
Zoro # G100762003
product price: $41.35
/ea
$41.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2.75
- Fabric Weight 2.7
- Features Durable Ribbed PVC on Polyester; Electronically Welded Seams; Coat is Minimum of 48” Long with Adjustments for Various Sizes; Non-Conductive Snap Front Closure with Storm Flap; Attached Hood with Drawstring Closure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neese
- MFR # 56001-30-1-YEL-L
- Zoro # G100762003
- UPC # 693480030294
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | L |
Length | 2.75 |
Details
Color | Safety Yellow |
Fabric Weight | 2.7 |
Features | Durable Ribbed PVC on Polyester; Electronically Welded Seams; Coat is Minimum of 48” Long with Adjustments for Various Sizes; Non-Conductive Snap Front Closure with Storm Flap; Attached Hood with Drawstring Closure |
Description
The Neese Dura Quilt 56 Series is a durable rainwear series made from extremely tough and flexible 13 oz. ribbed PVC/Polyester fabric with durable, electronically welded seams. The non-woven polyester base offers excellent comfort and dissipates moisture. The Dura Quilt 56 Coat is 48" long and has an attached hood with drawstring closure.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERGENCY ZONE Heatstore Reflective Blanket (115)
- MECHANIX WEAR Mechanics Gloves, XL, Brown/Black, Leather, TPR (LDMP-C75-011)
- IMPACTO IMPACTO VI473130 Blackmaxx Vibration Reducing Glove - Medium (VI473130)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, White, 8, PR (11-812)
- NEESE Outerwear Dura Quilt 56 Coat w/Hood-Grn-L (56001-30-1-GRN-L)
- NEESE Outerwear Dura Quilt 56 Coat w/Hood-Yel-2X (56001-30-1-YEL-2X)
- NEESE Outerwear Dura Quilt 56 Coat w/Hood-Yel-M (56001-30-1-YEL-M)
- NEESE Outerwear Universal 35 Coat w/Snaps-Green-2X (35001-31-1-GRN-2X)
- NEESE Outerwear Economy Series Jacket w/Hood-Yel-S (10160-01-1-YEL-S)
- NEESE Outerwear Economy Series 60" Rain Coat-Black-XL (10179-31-1-BLK-XL)
- CARHARTT Men's Black Nylon Rain Jacket size L (J162-001 LRG REG)
- Neese Workwear and Protective Clothing