Shop All Rain Jackets
Neese
Outerwear Dura Quilt 56 Coat w/Hood-Yel-2X
Mfr # 56001-30-1-YEL-2X
Zoro # G600762022
$46.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2.75
- Fabric Weight 2.7
- Features Durable Ribbed PVC on Polyester; Electronically Welded Seams; Coat is Minimum of 48” Long with Adjustments for Various Sizes; Non-Conductive Snap Front Closure with Storm Flap; Attached Hood with Drawstring Closure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Neese
- MFR # 56001-30-1-YEL-2X
- Zoro # G600762022
- UPC # 693480030317
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | 2X |
Length | 2.75 |
Details
Color | Safety Yellow |
Fabric Weight | 2.7 |
Features | Durable Ribbed PVC on Polyester; Electronically Welded Seams; Coat is Minimum of 48” Long with Adjustments for Various Sizes; Non-Conductive Snap Front Closure with Storm Flap; Attached Hood with Drawstring Closure |
Description
The Neese Dura Quilt 56 Series is a durable rainwear series made from extremely tough and flexible 13 oz. ribbed PVC/Polyester fabric with durable, electronically welded seams. The non-woven polyester base offers excellent comfort and dissipates moisture. The Dura Quilt 56 Coat is 48" long and has an attached hood with drawstring closure.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10" L, L, PR (SKC6FN-04-L)
- K1 SERIES Heel Traction Aid, XL, Black, PR (V5770170-XL)
- NMC Danger Do Not Enter Sign - Bilingual, DBA1P (DBA1P)
- 3M DBI-SALA Cable Sleeve, 7 in, 310 lb Weight Capacity, Silver (6160030)
- NEESE Outerwear Dura Quilt 56 Coat w/Hood-Grn-4X (56001-30-2-GRN-4X)
- NEESE Outerwear Dura Quilt 56 Coat w/Hood-Grn-2X (56001-30-1-GRN-2X)
- NEESE Outerwear Dura Quilt 56 Coat w/Hood-Grn-XL (56001-30-1-GRN-XL)
- NEESE Outerwear Economy Series 48" Rain Coat-Black-5X (10165-31-2-BLK-5X)
- NEESE Outerwear Magnum 45 Coat w/Attached Hood-Green-L (45001-30-1-GRN-L)
- NEESE Outerwear Hydro Tec 35 Jacket w/Hd-White-3X (35010-00-2-WHT-3X)
- 5.11 Tactical Rain Jacket, Unisex, Black, XL (48098)
- Neese Rain Jackets