Shop All Rain Jackets
Neese
Outerwear Dura Quilt 56 Coat w/Hood-Grn-S
Mfr # 56001-30-1-GRN-S
Zoro # G800761764
product price: $42.59
/ea
$42.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2.75
- Fabric Weight 2.7
- Features Durable Ribbed PVC on Polyester; Electronically Welded Seams; Coat is Minimum of 48” Long with Adjustments for Various Sizes; Non-Conductive Snap Front Closure with Storm Flap; Attached Hood with Drawstring Closure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neese
- MFR # 56001-30-1-GRN-S
- Zoro # G800761764
- UPC # 693480030324
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | S |
Length | 2.75 |
Details
Color | Green |
Fabric Weight | 2.7 |
Features | Durable Ribbed PVC on Polyester; Electronically Welded Seams; Coat is Minimum of 48” Long with Adjustments for Various Sizes; Non-Conductive Snap Front Closure with Storm Flap; Attached Hood with Drawstring Closure |
Description
The Neese Dura Quilt 56 Series is a durable rainwear series made from extremely tough and flexible 13 oz. ribbed PVC/Polyester fabric with durable, electronically welded seams. The non-woven polyester base offers excellent comfort and dissipates moisture. The Dura Quilt 56 Coat is 48" long and has an attached hood with drawstring closure.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger Sign, 10 in H, 7 in W, Aluminum, Vertical Rectangle, English, U6-1118-RA_7X10 (U6-1118-RA_7X10)
- BDG Seamless Knit Dyneema Cut Resistant Grey Polyurethane Palm, Size L (9) (99-1-9740-9)
- SHOES FOR CREWS Overshoes, Unisex, S, Plain, PR (50-S)
- BRADY Lockout Padlock, Al, Open Shackel, Blue, PK3 (ALU-BLU-38ST-KA3PK)
- NEESE Outerwear Dura Quilt 56 Coat w/Hood-Grn-XL (56001-30-1-GRN-XL)
- NEESE Outerwear Dura Quilt 56 Coat w/Hood-Yel-4X (56001-30-2-YEL-4X)
- NEESE Outerwear Dura Quilt 56 Coat w/Hood-Yel-2X (56001-30-1-YEL-2X)
- NEESE Outerwear Economy Series 48" Rain Coat-Black-3X (10165-31-2-BLK-3X)
- NEESE Outerwear Dura Quilt 56 Jacket w/Hd-Grn-3X (56001-00-2-GRN-3X)
- NEESE Outerwear Dura Quilt 56 Jacket w/Hd-Grn-6X (56001-00-2-GRN-6X)
- NEESE Outerwear Economy Series 60" Rain Coat-Yel-XL (10179-31-1-YEL-XL)
- Neese Workwear and Protective Clothing