Shop All Rain Jackets
Neese
Outerwear Dura Quilt 56 Coat w/Hood-Grn-5X
Mfr # 56001-30-2-GRN-5X
Zoro # G800761993
product price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2.75
- Fabric Weight 2.7
- Features Durable Ribbed PVC on Polyester; Electronically Welded Seams; Coat is Minimum of 48” Long with Adjustments for Various Sizes; Non-Conductive Snap Front Closure with Storm Flap; Attached Hood with Drawstring Closure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neese
- MFR # 56001-30-2-GRN-5X
- Zoro # G800761993
- UPC # 693480030430
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | 5X |
Length | 2.75 |
Details
Color | Green |
Fabric Weight | 2.7 |
Features | Durable Ribbed PVC on Polyester; Electronically Welded Seams; Coat is Minimum of 48” Long with Adjustments for Various Sizes; Non-Conductive Snap Front Closure with Storm Flap; Attached Hood with Drawstring Closure |
Description
The Neese Dura Quilt 56 Series is a durable rainwear series made from extremely tough and flexible 13 oz. ribbed PVC/Polyester fabric with durable, electronically welded seams. The non-woven polyester base offers excellent comfort and dissipates moisture. The Dura Quilt 56 Coat is 48" long and has an attached hood with drawstring closure.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cold Protection Cut-Resistant Gloves, Cotton/Polyester/Acrylic Lining, S (9690S)
- IRONCLAD PERFORMANCE WEAR MIG/Stick Welding Gloves, Elkskin Palm, L, PR (WSTK-04-L)
- MICROMAX Collared Disposable Coveralls, White, Polyester Scrim, Zipper (PBLTG412-LG)
- HILLMAN 4X6 Security Cam Sign (843336)
- NEESE Outerwear Dura Quilt 56 Coat w/Hood-Yel-4X (56001-30-2-YEL-4X)
- NEESE Outerwear Dura Quilt 56 Coat w/Hood-Yel-M (56001-30-1-YEL-M)
- NEESE Outerwear Dura Quilt 56 Coat w/Hood-Yel-3X (56001-30-2-YEL-3X)
- NEESE Outerwear Dura Quilt 56 Coat w/Snaps-Grn-L (56001-31-1-GRN-L)
- NEESE Outerwear Magnum 45 Jacket w/Snaps-Yel-L (45001-01-1-YEL-L)
- NEESE Outerwear Dura Quilt 56 Coat w/Hood-Grn-3X (56001-30-2-GRN-3X)
- PORTWEST Classic Rain Jacket, S (US440)
- Neese Rain Gear