Shop All Rain Jackets
Neese
Outerwear Dura Quilt 56 Coat w/Hood-Grn-4X
Mfr # 56001-30-2-GRN-4X
Zoro # G100761952
$46.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2.75
- Fabric Weight 2.7
- Features Durable Ribbed PVC on Polyester; Electronically Welded Seams; Coat is Minimum of 48” Long with Adjustments for Various Sizes; Non-Conductive Snap Front Closure with Storm Flap; Attached Hood with Drawstring Closure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Neese
- MFR # 56001-30-2-GRN-4X
- Zoro # G100761952
- UPC # 693480030423
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | 4X |
Length | 2.75 |
Details
Color | Green |
Fabric Weight | 2.7 |
Features | Durable Ribbed PVC on Polyester; Electronically Welded Seams; Coat is Minimum of 48” Long with Adjustments for Various Sizes; Non-Conductive Snap Front Closure with Storm Flap; Attached Hood with Drawstring Closure |
Description
The Neese Dura Quilt 56 Series is a durable rainwear series made from extremely tough and flexible 13 oz. ribbed PVC/Polyester fabric with durable, electronically welded seams. The non-woven polyester base offers excellent comfort and dissipates moisture. The Dura Quilt 56 Coat is 48" long and has an attached hood with drawstring closure.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENT SAFETY SAR Vest, Mesh, Search And Rescue, L (151000-200-040-24)
- DEWALT Mechanics Gloves, L, Black, Neoprene (DPG230L)
- JAMCO Flammable Liquid Safety Cabinet, Manual, 60gal (RC1)
- PIG Storm Drain Filter, 23" L x 35" W x 20" H (FLT007)
- NEESE Outerwear Dura Quilt 56 Coat w/Hood-Grn-XL (56001-30-1-GRN-XL)
- NEESE Outerwear Dura Quilt 56 Coat w/Hood-Yel-2X (56001-30-1-YEL-2X)
- NEESE Outerwear Dura Quilt 56 Coat w/Hood-Grn-S (56001-30-1-GRN-S)
- NEESE Outerwear Magnum 45 Coat w/Attached Hood-Yel-M (45001-30-1-YEL-M)
- NEESE Outerwear Economy Series 60" Rain Coat-Yel-3X (10179-31-2-YEL-3X)
- NEESE Outerwear Sani Light 77 Jacket-Black-6X (77001-02-2-BLK-6X)
- VIKING Viking Journeyman 420D Jacket Yellow (3300J-M)
- Neese Workwear and Protective Clothing