Shop All Rain Jackets
Neese
Outerwear Dura Quilt 56 Coat w/Hood-Grn-2X
Mfr # 56001-30-1-GRN-2X
Zoro # G100761693
product price: $43.29
/ea
$43.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2.75
- Fabric Weight 2.7
- Features Durable Ribbed PVC on Polyester; Electronically Welded Seams; Coat is Minimum of 48” Long with Adjustments for Various Sizes; Non-Conductive Snap Front Closure with Storm Flap; Attached Hood with Drawstring Closure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neese
- MFR # 56001-30-1-GRN-2X
- Zoro # G100761693
- UPC # 693480030362
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | 2X |
Length | 2.75 |
Details
Color | Green |
Fabric Weight | 2.7 |
Features | Durable Ribbed PVC on Polyester; Electronically Welded Seams; Coat is Minimum of 48” Long with Adjustments for Various Sizes; Non-Conductive Snap Front Closure with Storm Flap; Attached Hood with Drawstring Closure |
Description
The Neese Dura Quilt 56 Series is a durable rainwear series made from extremely tough and flexible 13 oz. ribbed PVC/Polyester fabric with durable, electronically welded seams. The non-woven polyester base offers excellent comfort and dissipates moisture. The Dura Quilt 56 Coat is 48" long and has an attached hood with drawstring closure.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Full Face Respirator, S, Bayonet, Hycar (10075915)
- BERTECH Safety Warning Hazard Floor Tape, 2 In. Wide x 54 Feet Long, Red and White Stripes (BERST-2RW)
- 3M 3M™ Ultimate FX Full Face Respirator, S (FF-401)
- GEORGIA BOOT Georgia Boot FLXpoint ULTRA Composite Toe Waterproof Work Boot (GB00552 W 130)
- NEESE Outerwear Dura Quilt 56 Coat w/Hood-Grn-XL (56001-30-1-GRN-XL)
- NEESE Outerwear Dura Quilt 56 Coat w/Hood-Yel-2X (56001-30-1-YEL-2X)
- NEESE Outerwear Dura Quilt 56 Coat w/Hood-Yel-3X (56001-30-2-YEL-3X)
- NEESE Outerwear Outworker 60 Jacket-Green-L (60001-01-1-GRN-L)
- NEESE Outerwear Magnum 45 Jacket w/Hood-Green-4X (45001-00-2-GRN-4X)
- NEESE Outerwear Magnum 45 Coat w/Attached Hood-Green-3X (45001-30-2-GRN-3X)
- MCR SAFETY Squall .20Mm Single Ply PVC 49 Coat, XL (O72CXL)
- Neese Rain Jackets