Shop All Rain Overalls
Neese
Outerwear Dura Quilt 56 Bib Trouser-Yel-XL
Mfr # 56001-12-1-YEL-XL
Zoro # G300762247
product price: $26.35
/ea
$26.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 1.75
- Length 2.1
- Color Safety Yellow
- Features Ribbed PVC on Polyester; Electronically Welded Seams; Elastic Waist; Adjustable Elastic Suspenders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neese
- MFR # 56001-12-1-YEL-XL
- Zoro # G300762247
- UPC # 693480029946
- Country of Origin China
- Category Rain Overalls
Dimensions
Length | 2.1 |
Size | XL |
Details
Fabric Weight | 1.75 |
Color | Safety Yellow |
Features | Ribbed PVC on Polyester; Electronically Welded Seams; Elastic Waist; Adjustable Elastic Suspenders |
Description
The Neese Dura Quilt 56 Series is a durable rainwear series made from extremely tough and flexible 13 oz. ribbed PVC/Polyester fabric with durable, electronically welded seams. The non-woven polyester base offers excellent comfort and dissipates moisture. The Dura Quilt 56 Bib Trouser has an elastic waist and adjustable elastic suspenders.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Explosive 1.4 S Label, Vinyl, PK500 (SLEXP14S)
- ENPAC Cross-Contain Pallet, Sump Only, 2 Drum (5393-BK-SUMP)
- MILWAUKEE TOOL Full Brim Gray Full Brim Vented Hard Hat w/6pt Ratcheting Suspension - Type 1, Class C (48-73-1235)
- AZAR DISPLAYS 7"W x 5"H Double-Foot Two Sided Sign Holder, PK10 (152723)
- NEESE Outerwear Cool Wear 375 Bib Trouser-Yel-4X (37001-12-2-YEL-4X)
- NEESE Outerwear Chem Shield 96 Series Bib Trouser-Grn-XL (96001-12-1-GRN-XL)
- NEESE Outerwear Econo-Viz Series Bib Pnt w/Fly-HV Lim-4X (10182-13-2-HLI-4X)
- NEESE Outerwear Chem Shield 96 Series Bib Trouser-Grn-S (96001-12-1-GRN-S)
- NEESE Outerwear Magnum 45 Bib Trouser w/Fly-Yel-6X (45001-13-2-YEL-6X)
- NEESE Outerwear Dura Quilt 56 Bib w/Fly-Yel-L (56001-13-1-YEL-L)
- TINGLEY Safeyflex Flame Resistant Rain Overall, Green, 4XL (O41008)
- Neese Workwear and Protective Clothing