Shop All Rain Overalls
Neese
Outerwear Dura Quilt 56 Bib Trouser-Grn-S
Mfr # 56001-12-1-GRN-S
Zoro # G300760830
product price: $26.35
/ea
$26.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.1
- Features Ribbed PVC on Polyester; Electronically Welded Seams; Elastic Waist; Adjustable Elastic Suspenders
- Fabric Weight 1.75
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neese
- MFR # 56001-12-1-GRN-S
- Zoro # G300760830
- UPC # 693480029960
- Country of Origin China
- Category Rain Overalls
Dimensions
Length | 2.1 |
Size | S |
Details
Features | Ribbed PVC on Polyester; Electronically Welded Seams; Elastic Waist; Adjustable Elastic Suspenders |
Fabric Weight | 1.75 |
Color | Green |
Description
The Neese Dura Quilt 56 Series is a durable rainwear series made from extremely tough and flexible 13 oz. ribbed PVC/Polyester fabric with durable, electronically welded seams. The non-woven polyester base offers excellent comfort and dissipates moisture. The Dura Quilt 56 Bib Trouser has an elastic waist and adjustable elastic suspenders.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Coated Gloves, Green/White, Size 2XL, PR (3050-XXL (11))
- LYLE Danger Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U3-1600-NA_14x10 (U3-1600-NA_14x10)
- DUNLOP Overboots, 8, 17inH, Yellow, PR (8805000)
- PYRAMEX Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (SB5110DT)
- NEESE Outerwear Dura Quilt 56 Bib w/Fly-Yel-M (56001-13-1-YEL-M)
- NEESE Outerwear Economy Series Safety Fly Bib Pant-Yel-M (10160-13-1-YEL-M)
- NEESE Outerwear Dura Quilt 56 Bib w/Fly-Yel-3X (56001-13-2-YEL-3X)
- NEESE Outerwear Magnum 45 Bib Trouser-Green-M (45001-12-1-GRN-M)
- NEESE Outerwear Tri-Viz 9220 Series Bib Trouser-Lime-L (92020-12-1-LIM-L)
- NEESE Outerwear Universal 35 Bib Trouser-Yel-XS (35001-12-1-YEL-XS)
- RADIANS Radians DRIRAD(TM) 28 Durable Rainwear Bib (RB15-NSYV-XL)
- Neese Rain Overalls