Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Neese
Outerwear Dura II Arc Bib Trouser-Hi Viz Lime-M
Mfr # 26267-12-1-HLI-M
Zoro # G200760299
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size M
- Length 2
- Color Hi-Vis Lime
- Standards ANSI/ISEA 107
- Width 6.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neese
- MFR # 26267-12-1-HLI-M
- Zoro # G200760299
- UPC # 693480583455
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | M |
Length | 2 |
Width | 6.5 |
Height | 10.1 |
Details
Color | Hi-Vis Lime |
Standards | ANSI/ISEA 107 |
Features | PVC on Woven Modacrylic Wide Leg Design with Reinforced Seams Take-Up Tabs on Lower Legs Elastic Adjustable Suspenders 2” 3M™ Scotchlite™ Reflective Tape (ANSI Class E) ASTM F2733 = Flash Fire ASTM F1891 = Arc Flash Rated (CAT 2) ANSI/ISEA 107 = High Visibility |
Description
Neese Dura Arc II Class 3 Jacket with Attached Hood (ASTM F1891). The Neese Dura Arc II Series is made of PVC on woven modacrylic, and engineered from the proven materials especially for utility workers exposed to electrical arc hazard and flash fire. The Dura Arc II Class 3 Bib Trouser has a Wide Leg Design and Reflective Tape.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY 115 Volts Conduit and Voltage Lbls 1.125 in H x 4.125 in W BK on OR 5/PK (152348)
- ALLEGRO INDUSTRIES Knee Pads, Flex, Rubber, Universal, PR (6990)
- CONDOR Bouffant Cap, Blue, Universal, PK100 (3EZD2)
- MSA SAFETY Advantage™ 3000 Full Face Respirator, M (10028995)
- NEESE Workwear 4.5 oz Nomex FR Coverall-KH-M (VN4CAKH-M)
- NEESE Outerwear Flex Arc Bib Trouser-Lime-XL (21217-12-1-LIM-XL)
- NEESE Workwear 9 oz Indura FR Coverall-NV-XL (VI9CANV-XL)
- NEESE Workwear 7 oz Indura FR Coverall-NV-XL (VI7CANV-XL)
- NEESE Workwear 4.5 oz Nomex FR Coverall-KH-2X (VN4CAKH-2X)
- NEESE Workwear 4.5 oz Nomex FR Coverall-KH-L (VN4CAKH-L)
- CARHARTT Carhartt Flame Resistant Coverall, 40 Regular (101017-033 40 REG)
- Neese Workwear and Protective Clothing