Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Neese
Outerwear Dura II Arc Bib Trouser-Hi Viz Lime-2X
Mfr # 26267-12-1-HLI-2X
Zoro # G800760255
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2X
- Length 2
- Color Hi-Vis Lime
- Standards ANSI/ISEA 107
- Width 6.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neese
- MFR # 26267-12-1-HLI-2X
- Zoro # G800760255
- UPC # 693480583486
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | 2X |
Length | 2 |
Width | 6.5 |
Height | 10.1 |
Details
Color | Hi-Vis Lime |
Standards | ANSI/ISEA 107 |
Features | PVC on Woven Modacrylic Wide Leg Design with Reinforced Seams Take-Up Tabs on Lower Legs Elastic Adjustable Suspenders 2” 3M™ Scotchlite™ Reflective Tape (ANSI Class E) ASTM F2733 = Flash Fire ASTM F1891 = Arc Flash Rated (CAT 2) ANSI/ISEA 107 = High Visibility |
Description
Neese Dura Arc II Class 3 Jacket with Attached Hood (ASTM F1891). The Neese Dura Arc II Series is made of PVC on woven modacrylic, and engineered from the proven materials especially for utility workers exposed to electrical arc hazard and flash fire. The Dura Arc II Class 3 Bib Trouser has a Wide Leg Design and Reflective Tape.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, S, 12PK (09-K1450/S)
- SIGNMISSION OSHA Sign, Employees Must Wear Hard Hats With Symbol, 5in X 3.5in Decal, 3.5" W, 5" H, Portrait (OS-NS-D-35-V-11979)
- PIP Reversible Inspection Glove, Mens, PK12 (97-520H)
- SIGNMISSION OSHA Sign, 7" H, 10" W, Aluminum, Radio Frequency Controlled Access Area With Symbol, Landscape (OS-WS-A-710-L-12362)
- NEESE Workwear 4.5 oz Nomex FR Coverall-KH-L (VN4CAKH-L)
- NEESE Outerwear Petro Arc Bib Trouser-Orange-M (20207-12-1-ORG-M)
- NEESE Workwear 9 oz Indura FR Coverall-GY-XL (VI9CAGY-XL)
- NEESE Workwear 7 oz Indura FR Coverall-NV-XL (VI7CANV-XL)
- NEESE Workwear 4.5 oz Nomex FR Coverall-KH-2X (VN4CAKH-2X)
- NEESE Workwear 4.5 oz Nomex FR Coverall-KH-M (VN4CAKH-M)
- BIG BILL Flame Resistant Coverall with Reflective Tape, Navy, UltraSoft(R), L (1325US7-LT-NAY)
- Neese Workwear and Protective Clothing