Shop All Flame Resistant & Arc Flash Jackets & Coats
Neese
Outerwear Dura Arc Jacket w/Attached Hood-Lime-M
Mfr # 22227-00-1-LIM-M
Zoro # G800761320
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.75
- Color Lime
- Standards ANSI/ISEA 107
- Height 10.1
- Width 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neese
- MFR # 22227-00-1-LIM-M
- Zoro # G800761320
- UPC # 693480571780
- Country of Origin China
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | M |
Length | 2.75 |
Height | 10.1 |
Width | 13 |
Details
Color | Lime |
Standards | ANSI/ISEA 107 |
Features | PVC on Nomex® Non-Conductive Zipper Front Closure Storm Flap Front with Non-Conductive Snaps Vented Nomex® Mesh Back D-Ring Access Port 2” 3M™ Scotchlite™ Reflective Tape (ANSI Class 3) Outside Patch Pockets (2) with Upper Flap Closures ASTM F1891 = Arc Flash Rated (CAT 1) ANSI/ISEA 107 = High Visibility Type R, Class 3 |
Description
Neese Dura Arc is the original entry into Arc protective rainwear arena and remains a great product for protecting workers from Arc hazards. Integrating PVC on Dupont Nomex brings workers Arc flash safety, high visibility, and waterproof protection. The Neese Dura Arc Class 3 Jacket has an attached hood and is High Viz and Arc Rated.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Banding Tape, Brown, 4 In. W, 90 ft. L (36315)
- BDG Touch Tech Black 13G Seamless Knit HPPE Cut Resistant, Size S (7) (99-1-9778-7)
- MECHANIX WEAR Tactical Glove, L, Coyote Tan/PR (HDG-F72-010)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 25086 (A-1218-25086)
- NEESE Outerwear Flex Arc Jacket w/Attached Hood-Lime-XL (21217-00-1-LIM-XL)
- NEESE Outerwear Dura Arc II Jacket w/Hood-HV Lim-3X (26267-00-2-HLI-3X)
- NATIONAL SAFETY APPAREL Aluminized Jacket, XL, Carbon Kevlar(R) (C22NLXL45)
- NATIONAL SAFETY APPAREL ArcGuard 12 cal UltraSoft Arc Flash Coat, L, Navy, (C04UP03LG32)
- STEINER Cotton Jacket, Flame Resist, 30", Lime, L (1070RS-L)
- KAREWEAR Aluminized Jacket, Carbon Kevlar, L (714ACKL)
- ARIAT FR Full Zip Hoodie, Men's, 2XL (10023979)
- Neese Flame Resistant & Arc Flash Jackets & Coats