Shop All Flame Resistant & Arc Flash Jackets & Coats
Neese
Outerwear Dura Arc II Jacket w/Hood-HV Lim-3X
Mfr # 26267-00-2-HLI-3X
Zoro # G700760416
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Hi-Vis Lime
- Length 2
- Standards ANSI/ISEA 107
- Features PVC on Woven Modacrylic Non-Conductive Zipper Front Closure Storm Flap Front with Non-Conductive Snaps Vented Nomex® Mesh Back D-Ring Access Port 2” 3M™ Scotchlite™ Reflective Tape (ANSI Class 3) Outside Patch Pockets (2) with Upper Flap Closures ASTM F2733 = Flash Fire ASTM F1891 = Arc Flash Rated (CAT 2) ANSI/ISEA 107 = High Visibility Type R, Class 3
- Width 6.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neese
- MFR # 26267-00-2-HLI-3X
- Zoro # G700760416
- UPC # 693480578765
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | 3X |
Length | 2 |
Width | 6.5 |
Height | 10.1 |
Details
Color | Hi-Vis Lime |
Standards | ANSI/ISEA 107 |
Features | PVC on Woven Modacrylic Non-Conductive Zipper Front Closure Storm Flap Front with Non-Conductive Snaps Vented Nomex® Mesh Back D-Ring Access Port 2” 3M™ Scotchlite™ Reflective Tape (ANSI Class 3) Outside Patch Pockets (2) with Upper Flap Closures ASTM F2733 = Flash Fire ASTM F1891 = Arc Flash Rated (CAT 2) ANSI/ISEA 107 = High Visibility Type R, Class 3 |
Description
Neese Dura Arc II Class 3 Jacket with Attached Hood (ASTM F1891). The Neese Dura Arc II Series is made of PVC on woven modacrylic, and engineered from the proven materials especially for utility workers exposed to electrical arc hazard and flash fire. The Dura Arc II Class 3 Jacket has an Attached Hood and Reflective Tape.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH 3M Face Shield Clear Lens Blue Frame 1 pc (90028H1-DC)
- BRADY White on Translucent Vinyl Wire Marker, THT-9-427-2.5-SC (THT-9-427-2.5-SC)
- BDG Gander Brand Full Grain Leather w/ Spit Leather Cowhide Gaun, Size XL (60-1-1810-XL)
- HAWS Floor Flange, Cast-Iron, Gray, 11" L (SP75)
- NEESE Outerwear Flex Arc Jacket w/Attached Hood-Lime-XL (21217-00-1-LIM-XL)
- CARHARTT Carhartt Flame Resistant Duck Active Jac, Brown, 100% Cotton, L (101621-211 L REG)
- VF IMAGEWEAR Flame Resistant Lab Coat, Light Blue, Cotton, M (KEL2LB RG M)
- CARHARTT Carhartt Flame Resistant Duck Coat, Brown, 100% Cotton, XL (101618-211 XL REG)
- TINGLEY Eclipse Flame-Resistant Jacket, Blue, XL, 31 in. L (J44241)
- NATIONAL SAFETY APPAREL Aluminized Jacket, XL, Carbon Kevlar(R) (C22NLXL30)
- KAREWEAR Aluminized Jacket, Carbon Kevlar, 4XL (714ACK4XL)
- Neese Flame Resistant & Arc Flash Jackets & Coats