Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Neese
Outerwear Dura Arc Bib Trouser-Lime-M
Mfr # 22227-12-1-LIM-M
Zoro # G700760010
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Lime
- Length 2.75
- Standards ANSI/ISEA 107
- Width 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neese
- MFR # 22227-12-1-LIM-M
- Zoro # G700760010
- UPC # 693480571964
- Country of Origin China
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | M |
Length | 2.75 |
Width | 13 |
Height | 10.1 |
Details
Color | Lime |
Standards | ANSI/ISEA 107 |
Features | PVC on Nomex® Wide Leg Design with Reinforced Seams Take-Up Tabs on Lower Legs Elastic Adjustable Suspenders 2” 3M™ Scotchlite™ Reflective Tape (ANSI Class E) ASTM F1891 = Arc Flash Rated (CAT 1) ANSI/ISEA 107 = High Visibility |
Description
Neese Dura Arc Class 3 Bib Trouser (ASTM F1891). Neese Dura Arc is the original entry into Arc protective rainwear arena and remains a great product for protecting workers from Arc hazards. Integrating PVC on Dupont Nomex brings workers Arc flash safety, high visibility, and waterproof protection. The Neese Dura Arc Class 3 Bib Trouser has a wide leg design and is High Viz and Arc Rated.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Filter, Bayonet, P100, Nuisance Level OV, AG, Magenta, 2 PK, NIOSH (7950)
- ZORO SELECT Handheld Warning Flag, Fluorescent Orange (3YWZ1)
- SAFETY WORKS Lime Reflec Safety Vest (SW46102)
- IRONWEAR Standard Polyester Safety Vest w/ Zipper And 2" Reflective Tape Class 2 (Black/X-Large) (1284-BZ-XL)
- NEESE Workwear 4.5 oz Nomex FR Coverall-KH-M (VN4CAKH-M)
- NEESE Outerwear Flex Arc Bib Trouser-Lime-XL (21217-12-1-LIM-XL)
- NEESE Workwear 7 oz Indura FR Coverall-NV-L (VI7CANV-L)
- NEESE Workwear 7 oz Indura FR Coverall-NV-XL (VI7CANV-XL)
- NEESE Workwear 7 oz Ultra-Soft FR Coverall-NV-XL (VU7CANV-XL)
- NEESE Outerwear Petro Arc Bib Trouser-Orange-M (20207-12-1-ORG-M)
- CARHARTT Carhartt Flame Resistant Coverall, Navy, 58 Regular (101017-410 58 REG)
- Neese Flame Resistant & Arc Flash Overalls & Coveralls