Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Neese
Outerwear Dura Arc Bib Trouser-Lime-6X
Mfr # 22227-12-2-LIM-6X
Zoro # G300760304
product price: $86.89
/ea
Free Shipping & Returns
$86.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features PVC on Nomex® Wide Leg Design with Reinforced Seams Take-Up Tabs on Lower Legs Elastic Adjustable Suspenders 2” 3M™ Scotchlite™ Reflective Tape (ANSI Class E) ASTM F1891 = Arc Flash Rated (CAT 1) ANSI/ISEA 107 = High Visibility
- Height 10.1
- Color Lime
- Size 6X
- Standards ANSI/ISEA 107
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neese
- MFR # 22227-12-2-LIM-6X
- Zoro # G300760304
- UPC # 693480571902
- Country of Origin China
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Height | 10.1 |
Size | 6X |
Length | 2.75 |
Width | 13 |
Details
Features | PVC on Nomex® Wide Leg Design with Reinforced Seams Take-Up Tabs on Lower Legs Elastic Adjustable Suspenders 2” 3M™ Scotchlite™ Reflective Tape (ANSI Class E) ASTM F1891 = Arc Flash Rated (CAT 1) ANSI/ISEA 107 = High Visibility |
Color | Lime |
Standards | ANSI/ISEA 107 |
Description
Neese Dura Arc Class 3 Bib Trouser (ASTM F1891). Neese Dura Arc is the original entry into Arc protective rainwear arena and remains a great product for protecting workers from Arc hazards. Integrating PVC on Dupont Nomex brings workers Arc flash safety, high visibility, and waterproof protection. The Neese Dura Arc Class 3 Bib Trouser has a wide leg design and is High Viz and Arc Rated.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Polyurethane Coated Gloves, Palm Coverage, Gray, S, (RWG14S)
- HONEYWELL UVEX Reading Glasses, +2.0, Clear, Polycarbonate (S3762)
- NMC Caution Floor Load Capacity Sign, C494RB (C494RB)
- AMERICAN HOSPITAL SUPPLY Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (AHS-GN-M_BX)
- NEESE Workwear 7 oz Indura FR Coverall-NV-L (VI7CANV-L)
- NEESE Workwear 4.5 oz Nomex FR Coverall-KH-2X (VN4CAKH-2X)
- NEESE Workwear 7 oz Ultra-Soft FR Coverall-NV-XL (VU7CANV-XL)
- NEESE Workwear 4.5 oz Nomex FR Coverall-KH-M (VN4CAKH-M)
- NEESE Workwear 4.5 oz Nomex FR Coverall-KH-L (VN4CAKH-L)
- NEESE Workwear 7 oz Indura FR Coverall-KH-L (VI7CAKH-L)
- BIG BILL FR Coverall, Navy, 2XL, 35-1/2in., Hemmed (1155US7-2XLR-NAY)
- Neese Workwear and Protective Clothing