Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Neese
Outerwear Dura Arc Bib Trouser-Lime-4X
Mfr # 22227-12-2-LIM-4X
Zoro # G600760264
product price: $86.89
/ea
Free Shipping & Returns
$86.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4X
- Length 2.75
- Color Lime
- Standards ANSI/ISEA 107
- Height 10.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neese
- MFR # 22227-12-2-LIM-4X
- Zoro # G600760264
- UPC # 693480571889
- Country of Origin China
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | 4X |
Length | 2.75 |
Height | 10.1 |
Width | 13 |
Details
Color | Lime |
Standards | ANSI/ISEA 107 |
Features | PVC on Nomex® Wide Leg Design with Reinforced Seams Take-Up Tabs on Lower Legs Elastic Adjustable Suspenders 2” 3M™ Scotchlite™ Reflective Tape (ANSI Class E) ASTM F1891 = Arc Flash Rated (CAT 1) ANSI/ISEA 107 = High Visibility |
Description
Neese Dura Arc Class 3 Bib Trouser (ASTM F1891). Neese Dura Arc is the original entry into Arc protective rainwear arena and remains a great product for protecting workers from Arc hazards. Integrating PVC on Dupont Nomex brings workers Arc flash safety, high visibility, and waterproof protection. The Neese Dura Arc Class 3 Bib Trouser has a wide leg design and is High Viz and Arc Rated.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR 3 ft. L x Vinyl; Closed Cell Nitrile Foam, 3/8" Thick (39R808)
- LYLE Caution Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, LCU3-0083-RA_14x10 (LCU3-0083-RA_14x10)
- ZORO SELECT Hazard Marking Tape, Roll, 8In W, 180 ft. L (9NMK8)
- CONDOR Safety Sign, 7 in x 10 in, Polyethylene (467P88)
- NEESE Outerwear Flex Arc Bib Trouser-Lime-XL (21217-12-1-LIM-XL)
- NEESE Workwear 7 oz Indura FR Coverall-KH-L (VI7CAKH-L)
- NEESE Workwear 7 oz Indura FR Coverall-NV-L (VI7CANV-L)
- NEESE Outerwear Petro Arc Bib Trouser-Orange-M (20207-12-1-ORG-M)
- NEESE Workwear 4.5 oz Nomex FR Coverall-KH-L (VN4CAKH-L)
- NEESE Workwear 9 oz Indura FR Coverall-NV-XL (VI9CANV-XL)
- DUPONT Tyvek, coverall, flame-resistant, PK25 (ST127SWHXL002500)
- Neese Arc Flash and Flame Resistant Clothing