Shop All Rain Jackets
Neese
Outerwear Cool Wear 375 Jacket w/Hood-Yel-L
Mfr # 37001-00-1-YEL-L
Zoro # G600761674
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Safety Yellow
- Length 2
- Fabric Weight 0.8
- Features Nylon Exterior on Polyurethane; Flame Resistant (ASTM D6413); Jacket is Minimum of 30” Long with Adjustments for Various Sizes; Non-Conductive Snap Front Closure with Storm Flap; Attached Hood with Drawstring Closure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Neese
- MFR # 37001-00-1-YEL-L
- Zoro # G600761674
- UPC # 693480019114
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | L |
Length | 2 |
Details
Color | Safety Yellow |
Fabric Weight | 0.8 |
Features | Nylon Exterior on Polyurethane; Flame Resistant (ASTM D6413); Jacket is Minimum of 30” Long with Adjustments for Various Sizes; Non-Conductive Snap Front Closure with Storm Flap; Attached Hood with Drawstring Closure |
Description
Cool Wear 375 Series is a lightweight, durable and comfortable rain wear that is suited to wear in warm weather. It offers strong nylon with a polyurethane coating that gives superior abrasion and snag resistance in many working environments. The Cool Wear 375 Jacket has an attached hood with drawstring.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Blue (30KBR)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 36x36 (74273)
- HARLEY-DAVIDSON Toe Boot, Raine, Steel, 8.5 (D83883)
- ONGUARD Chemtex Bib Overall, Green, XL (7105000)
- NEESE Outerwear Dura Quilt 56 Coat w/Snaps-Yel-M (56001-31-1-YEL-M)
- NEESE Outerwear Dura Quilt 56 Coat w/Snaps-Grn-S (56001-31-1-GRN-S)
- NEESE Outerwear Sani Light 77 Jacket w/Hd-Yel-3X (77001-00-2-YEL-3X)
- NEESE Outerwear Magnum 45 Coat w/Attached Hood-Yel-M (45001-30-1-YEL-M)
- NEESE Outerwear Magnum 45 Coat w/Attached Hood-Green-2X (45001-30-1-GRN-2X)
- NEESE Outerwear Dura Quilt 56 Coat w/Hood-Grn-4X (56001-30-2-GRN-4X)
- CARHARTT Storm Defender Loose Fit Midweight Jacket, Black, 2XL, TLL (103510-0012XLTLL)
- Neese Rain Gear