Shop All Lab Coats & Jackets
Neese
Outerwear Chem Shield 96 Series Hood-Grn-Univ
Mfr # 96001-60-GRN-U
Zoro # G400762277
original price:
$15.63
23% off
new price: $11.89
/ea
Sold in multiples of 2 for $23.78
$23.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Size U
- Length 2
- Fabric Weight 0.25
- Features PVC on Polyester; Tested to ASTM D6413; Liquid Penetration (ASTM F903)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neese
- MFR # 96001-60-GRN-U
- Zoro # G400762277
- UPC # 693480038825
- Country of Origin China
- Category Lab Coats & Jackets
Dimensions
Size | U |
Length | 2 |
Details
Color | Green |
Fabric Weight | 0.25 |
Features | PVC on Polyester; Tested to ASTM D6413; Liquid Penetration (ASTM F903) |
Description
The Neese Chem Shield 96 series is made of heavyweight 13 oz. PVC on Polyester that is coated on both sides. It is ideal for situations that require protection from incidental chemical splash and contact. It has strong double welded seams for durability and reinforcement. Tested to ASTM D6413 Flame Resistance, and ASTM F903 Resistance To Penetration By Liquids. The Chem Shield 96 Hood has snaps to be compatible with 96SJ Jacket, 96SC Coat, and 96SCA Coverall.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 5 ft. L x Urethane, 5/8" Thick (502)
- MCR SAFETY Raincoat with Detachable Hood, Black, S (267CS)
- MILWAUKEE TOOL Level 4 Cut Resistant Nitrile Dipped Gloves - Medium (48-22-8946)
- MCR SAFETY NitriShield, Disposable Medical Grade Gloves, 4 mil Palm, Nitrile, Powder-Free, L, 1000 PK, Blue (6010L)
- NEESE Outerwear Chem Shield 96 Series Coat-Grn-2X (96001-31-1-GRN-2X)
- NEESE Workwear 9 oz Indura FR Lab Coat-NV-M (VI9LCNV-M)
- NEESE Workwear 9 oz Indura FR Lab Coat-NV-XL (VI9LCNV-XL)
- NEESE Outerwear Chem Shield 96 Series Jacket w/Hd-Grn-M (96001-00-1-GRN-M)
- NEESE Outerwear Chem Shield 96 Series Coat w/Hd-Green-XL (96001-30-1-GRN-XL)
- NEESE Workwear 9 oz Indura FR Lab Coat-RY-M (VI9LCRY-M)
- FASHION SEAL Lab Coat, White, 40-3/4 In. L (499 54)
- Neese Lab Coats & Jackets