Shop All Disposable Suits & Coveralls
Neese
Outerwear Chem Shield 96 Series Cvrall w/Hd-Grn-6X
Mfr # 96001-50-2-GRN-6X
Zoro # G100760627
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 2
- Jacket Length 2
- Length 2
- Color Green
- Features PVC on Polyester; Tested to ASTM D6413; Liquid Penetration (ASTM F903); Coverall Style for Full Body Coverage; Storm Flap with Snap Closure; Zipper Front Closure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neese
- MFR # 96001-50-2-GRN-6X
- Zoro # G100760627
- UPC # 693480038597
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Jacket Length | 2 |
Length | 2 |
Details
Fabric Weight | 2 |
Color | Green |
Features | PVC on Polyester; Tested to ASTM D6413; Liquid Penetration (ASTM F903); Coverall Style for Full Body Coverage; Storm Flap with Snap Closure; Zipper Front Closure |
Description
The Neese Chem Shield 96 series is made of heavyweight 13 oz. PVC on Polyester that is coated on both sides. It is ideal for situations that require protection from incidental chemical splash and contact. It has strong double welded seams for durability and reinforcement. This series is tested to ASTM D6413 Flame Resistance and ASTM F903 Resistance To Penetration By Liquids. The Chem Shield 96 Coverall has a zipper front and attached hood.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, Aluminum, Carbon Dioxide, Portrait (OS-DS-A-710-V-1053)
- EMERALD CX Cut-Resistant Glove, Level 5, Size 8, PR (S10NXFN-8)
- SIGNMISSION OSHA Notice, 3.5" Height, Electrical Panel Inside Sign With Symbol, 5" X 3.5", Landscape (OS-NS-D-35-L-11669)
- 2W INTERNATIONAL Chemical Suit, Large, Green (8035-SA L)
- NEESE Outerwear Chem Shield 96 Series Cvrall w/Hd-Grn-XL (96001-50-1-GRN-XL)
- NEESE Outerwear Chem Shield 96 Series Cvrall w/Hd-Grn-S (96001-50-1-GRN-S)
- DUPONT Disposable Clothing, L, White, Tyvek, Zipper (CVCH11-L)
- DUPONT Coveralls, XL, 25 PK, White, Tyvek(R) 800, Adhesive (TJ198TWHXL0025PI)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB125SWH4X002500)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC122SYL7X001200)
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY125SWH5X0025VP)
- Neese Workwear and Protective Clothing