Shop All Disposable Suits & Coveralls
Neese
Outerwear Chem Shield 96 Series Coverall-Grn-4X
Mfr # 96001-51-2-GRN-4X
Zoro # G300762117
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Jacket Length 2
- Length 2
- Features PVC on Polyester; Tested to ASTM D6413; Liquid Penetration (ASTM F903); Coverall Style for Full Body Coverage; Storm Flap with Snap Closure; Zipper Front Closure; Stand-Up Collar with Snaps for Detachable Hood
- Fabric Weight 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Neese
- MFR # 96001-51-2-GRN-4X
- Zoro # G300762117
- UPC # 693480038757
- Country of Origin Mexico
- Category Disposable Suits & Coveralls
Dimensions
Jacket Length | 2 |
Length | 2 |
Details
Color | Green |
Features | PVC on Polyester; Tested to ASTM D6413; Liquid Penetration (ASTM F903); Coverall Style for Full Body Coverage; Storm Flap with Snap Closure; Zipper Front Closure; Stand-Up Collar with Snaps for Detachable Hood |
Fabric Weight | 2 |
Description
The Neese Chem Shield 96 series is made of heavyweight 13 oz. PVC on Polyester that is coated on both sides. It is ideal for situations that require protection from incidental chemical splash and contact. It has strong double welded seams for durability and reinforcement. Tested to ASTM D6413 Flame Resistance, and ASTM F903 Resistance To Penetration By Liquids. The Chem Shield 96 Coverall has a stand-up collar with snaps for optional detachable hood (96HO).
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASK SC2 Yellow Ear Defenders (fits Super Plasma & Zenith Helmets) (38147)
- OCCUNOMIX Short Sleeve T-Shirt, Men, Class 2, Ylw, 3XL (LUX-SSETPBK-Y3X)
- SECO Sliding Signs Vacant/In Use (OF138-255X52)
- JUSTRITE Oily Waste Can, 14 Gallon Capacity, Galvanized Steel, Red, Foot Operated Self Closing (09500)
- NEESE Outerwear Chem Shield 96 Series Cvrall w/Hd-Grn-M (96001-50-1-GRN-M)
- NEESE Outerwear Chem Shield 96 Series Cvrall w/Hd-Grn-3X (96001-50-2-GRN-3X)
- NEESE Outerwear Chem Shield 96 Series Cvrall w/Hd-Grn-S (96001-50-1-GRN-S)
- NEESE Outerwear Chem Shield 96 Series Cvrall w/Hd-Grn-XL (96001-50-1-GRN-XL)
- NEESE Outerwear Chem Shield 96 Series Cvrall w/Hd-Grn-6X (96001-50-2-GRN-6X)
- KIMTECH Sterile Cleanroom Coveralls, 3XL, PK25 (88805)
- KLEENGUARD Coveralls Hooded Zip Front Elastic Wrist, 50 PK (67308)
- Neese Workwear and Protective Clothing