Shop All Lab Coats & Jackets
Neese
Outerwear Chem Shield 96 Series Coat-Grn-2X
Mfr # 96001-31-1-GRN-2X
Zoro # G600760530
product price: $57.25
/ea
$57.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Size 2X
- Length 2
- Fabric Weight 2
- Features PVC on Polyester; Tested to ASTM D6413; Liquid Penetration (ASTM F903); Snap Front Closure with Storm Flap; Stand-Up Collar with Snaps for Detachable Hood; Batwing Sleeve Design
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neese
- MFR # 96001-31-1-GRN-2X
- Zoro # G600760530
- UPC # 693480038146
- Country of Origin Mexico
- Category Lab Coats & Jackets
Dimensions
Size | 2X |
Length | 2 |
Details
Color | Green |
Fabric Weight | 2 |
Features | PVC on Polyester; Tested to ASTM D6413; Liquid Penetration (ASTM F903); Snap Front Closure with Storm Flap; Stand-Up Collar with Snaps for Detachable Hood; Batwing Sleeve Design |
Description
The Neese Chem Shield 96 series is made of heavyweight 13 oz. PVC on Polyester that is coated on both sides. It is ideal for situations that require protection from incidental chemical splash and contact. It has strong double welded seams for durability and reinforcement. Tested to ASTM D6413 Flame Resistance, and ASTM F903 Resistance To Penetration By Liquids. The Chem Shield 96 Coat has a stand-up collar with snaps for optional detachable hood (96HO).
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Full Body Harness, L, Polyester (AB17560XL)
- BERNE Performance Long Sleeve Pocket Tee, 5XL (BSM39)
- BRADY Scafftag(r) Kit, Wht, ISO 9001 (SCAF-STH132A)
- CONDOR Cold Protection Gloves, Thermal Cotton Lining, L (4NHC5)
- NEESE Outerwear Chem Shield 96 Series Jacket-Grn-4X (96001-01-2-GRN-4X)
- NEESE Workwear 9 oz Indura FR Lab Coat-NV-XL (VI9LCNV-XL)
- NEESE Outerwear Chem Shield 96 Series Coat w/Hd-Green-L (96001-30-1-GRN-L)
- NEESE Outerwear Chem Shield 96 Series Coat-Grn-L (96001-31-1-GRN-L)
- NEESE Workwear 9 oz Indura FR Lab Coat-RY-M (VI9LCRY-M)
- NEESE Outerwear Chem Shield 96 Series Coat w/Hd-Green-XL (96001-30-1-GRN-XL)
- RED KAP Mens Navy Lab Coat 80/20 (KP14NV LN 46)
- Neese Workwear and Protective Clothing