Shop All Rain Overalls
Neese
Outerwear Chem Shield 96 Series Bib Trouser-Grn-4X
Mfr # 96001-12-2-GRN-4X
Zoro # G800760149
product price: $47.79
/ea
$47.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Fabric Weight 2
- Features PVC on Polyester; Tested to ASTM D6413; Liquid Penetration (ASTM F903); Bib Front Coverage; Adjustable Elastic Suspenders; Non-Conductive Snap Closures that Fasten Suspenders onto Garment
- Length 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neese
- MFR # 96001-12-2-GRN-4X
- Zoro # G800760149
- UPC # 693480037811
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | 4X |
Length | 2 |
Details
Color | Green |
Fabric Weight | 2 |
Features | PVC on Polyester; Tested to ASTM D6413; Liquid Penetration (ASTM F903); Bib Front Coverage; Adjustable Elastic Suspenders; Non-Conductive Snap Closures that Fasten Suspenders onto Garment |
Description
The Neese Chem Shield 96 series is made of heavyweight 13 oz. PVC on Polyester that is coated on both sides. It is ideal for situations that require protection from incidental chemical splash and contact. It has strong double welded seams for durability and reinforcement. This series is tested to ASTM D6413 Flame Resistance and ASTM F903 Resistance To Penetration By Liquids. The Chem Shield 96 Bib Trouser has adjustable suspenders with non-conductive snap closures.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES 5S Red Tag Station Sign 14in x 11in with 50 Red Tags (5S-RDTAG-STN- SINGLE)
- REFRIGIWEAR Cold Protection Gloves, Fleece Lining, L (0250RGRALAR)
- FALLTECH 1 7015 Harness and 1 8259 Shock Absorbing Lanyard (70158259)
- BRADY Thermal Transfer Label, White/Translucent, Labels/Roll: 1000 (THT-26-427-1)
- NEESE Outerwear Cool Wear 375 Bib Trouser-Yel-L (37001-12-1-YEL-L)
- NEESE Outerwear Magnum 45 Bib Trouser-Green-M (45001-12-1-GRN-M)
- NEESE Outerwear Universal 35 Bib Trouser w/Fly-Yel-L (35001-13-1-YEL-L)
- NEESE Outerwear Economy Series Safety Fly Bib Pnt-Yel-3X (10160-13-2-YEL-3X)
- NEESE Outerwear Tri-Viz 9220 Series Bib Trouser-Lime-L (92020-12-1-LIM-L)
- NEESE Outerwear Universal 35 Bib Trouser w/Fly-Yel-M (35001-13-1-YEL-M)
- VIKING Viking D Series 300D Safety Bib Gr (D6329PG-M)
- Neese Rain Overalls