Shop All High Visibility Jackets & Coats
Neese
Outerwear Air-Tex Series Parka w/Hood-Lime-XL
Mfr # 91001-40-1-LIM-XL
Zoro # G000762325
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Lime
- Features Waterproof; Windproof and Breathable; Polyester with Polyurethane Coating; 2“ Silver 3M™ Scotchlite™ Reflective Tape; Two-Piece Tuck-Away Hood; Zipper Front Closure; Storm Flap with Snap Closure; Inner Pocket; Elastic Cuffs; Outside Patch Pockets (2) with Snap Closure Flap
- Fabric Weight 1.45
- Length 2.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neese
- MFR # 91001-40-1-LIM-XL
- Zoro # G000762325
- UPC # 693480467939
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | XL |
Length | 2.2 |
Details
Color | Lime |
Features | Waterproof; Windproof and Breathable; Polyester with Polyurethane Coating; 2“ Silver 3M™ Scotchlite™ Reflective Tape; Two-Piece Tuck-Away Hood; Zipper Front Closure; Storm Flap with Snap Closure; Inner Pocket; Elastic Cuffs; Outside Patch Pockets (2) with Snap Closure Flap |
Fabric Weight | 1.45 |
Description
When only the best will do the job try Neese Air-Tex Series garments. Air-Tex garments offer comfortable, lightweight, and breathable protection that is ideal for multi-climate environments. Not only do you get the high visibility features of being an ANSI Class 3 garment for safety, but the Air-Tex products bring comfort available in few other products. The Air-Tex Parka has a two-piece tuck-away hood and with Attached Hood and 2“ Silver 3M Scotchlite Reflective Tape.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Entrance Mat, Black, 2 ft. W x 3 ft. L (118S0023CH)
- TINGLEY Bomber 1 Large Bomber Jacket Hi-Vis, Yellow/Green (J26002.LG)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Amber, 65 FPM (125LEDFA120A)
- SATA Bump Cap (STTF0401)
- NEESE Outerwear 9700 Responder Reverse Ct-HV Lim/Blk-2X (97001-33-1-LBK-2X)
- NEESE Outerwear Econo-Viz Series Jkt w/Snap Hd-HV Lim-6X (10182-01-2-HLI-6X)
- NEESE Outerwear Econo-Viz Series Jkt w/Snap Hd-HV Lim-XL (10182-01-1-HLI-XL)
- NEESE Outerwear Air-Tex Series 48" Length Coat-Lime-2X (91001-31-1-LIM-2X)
- NEESE Outerwear Telcom 7002 series Coat w/Hood-Lime-2X (27072-30-1-LIM-2X)
- NEESE Outerwear 9700 Responder Reverse Ct-HV Lim/Blk-3X (97001-33-2-LBK-3X)
- TINGLEY Icon Rain Jacket, Class 3, Type P, Black/Ylw, XL (J24122)
- Neese High Visibility Jackets & Coats