Shop All High Visibility Jackets & Coats
Neese
Outerwear 9700 Responder Reverse Ct-HV Lim/Blk-XL
Mfr # 97001-33-1-LBK-XL
Zoro # G100762201
product price: $64.39
/ea
$64.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Hi-Vis Lime / Black
- Standards ANSI/ISEA 107
- Length 2
- Fabric Weight 2
- Features Fully Reversible Coat Lightweight Nylon Material for Wearer Comfort 2” Silver Reflective Tape with Black Trim Underarm Eyelets for Ventilation ANSI/ISEA 107 Type P Class 3 Zipper Front Closure with Snap-Up Storm Flap Side Slash Pockets Optional Wear Snap-On Hood with Draw Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neese
- MFR # 97001-33-1-LBK-XL
- Zoro # G100762201
- UPC # 693480695035
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | XL |
Length | 2 |
Height | 10.1 |
Details
Color | Hi-Vis Lime / Black |
Standards | ANSI/ISEA 107 |
Fabric Weight | 2 |
Features | Fully Reversible Coat Lightweight Nylon Material for Wearer Comfort 2” Silver Reflective Tape with Black Trim Underarm Eyelets for Ventilation ANSI/ISEA 107 Type P Class 3 Zipper Front Closure with Snap-Up Storm Flap Side Slash Pockets Optional Wear Snap-On Hood with Draw Cord |
ANSI Class | Type P Class 3 |
Description
The Neese 9700 Responder Reversible Coat offers public safety professionals protection from the weather elements and
versatility for changing work environments and emergency situations. It is made with a lightweight polyurethane coated
70 Denier Nylon material that is fully reversible from high visibility lime with reflective tape, to a discreet black uniform appearance.
versatility for changing work environments and emergency situations. It is made with a lightweight polyurethane coated
70 Denier Nylon material that is fully reversible from high visibility lime with reflective tape, to a discreet black uniform appearance.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAME FABRICS Apron, 3-Pocket Bib, F10, Nutmeg (18170)
- DUNLOP Rubber Boots, Beige/Brown, Size 14, PR (LK2HT01.14)
- NMC Safety Sign, Construction Site, Rigid Plastic, 10 in x 14 in (D247RB)
- BRADY Label Tape Cartridge, Black, Labels/Roll: Continuous (113133)
- NEESE Outerwear 9700 Responder Reverse Ct-HV Lim/Blk-4X (97001-33-2-LBK-4X)
- NEESE Outerwear 9700 Responder Reverse Ct-HV Lim/Blk-3X (97001-33-2-LBK-3X)
- NEESE Outerwear 9700 Responder Reverse Ct-HV Lim/Blk-2X (97001-33-1-LBK-2X)
- NEESE Outerwear Air-Tex Series Parka w/Hood-Lime-XL (91001-40-1-LIM-XL)
- NEESE Outerwear 9700 Responder Reverse Ct-HV Lim/Blk-6X (97001-33-2-LBK-6X)
- NEESE Outerwear Air-Tex Series 48" Length Coat-Lime-2X (91001-31-1-LIM-2X)
- UTILITY PRO High-visibility Yellow/Black Class 3 Quilted Bomber Jacket size L (UHV562-L-YB)
- Neese High Visibility Clothing