Shop All Copy & Printer Paper
Neenah Paper
WritingPaper, BaronialIvory, 500, PK500
Mfr # 06551
Zoro # G4131036
product price: $28.59
/pk 500, $0.06/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Baronial Ivory
- Finish Smooth
- Standards Green-e Certified
- Weight 6.178 lbs
- Size 8.5 x 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neenah Paper
- MFR # 06551
- Zoro # G4131036
- UPC # 096644065512
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Size | 8.5 x 11 |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | CLASSIC(R) Laid Stationery Writing Paper |
Color | Baronial Ivory |
Finish | Smooth |
Standards | Green-e Certified |
Weight | 6.178 lbs |
Paper/Media Color(s) | Baronial Ivory |
Paper Grade (gsm) | 89 gsm |
Paper Finish | Smooth |
Machine Compatibility | Copiers; Inkjet Printers; Laser Printers |
Paper Basis Weight (lb) | 24 lb Bond |
Description
CLASSIC(R) Laid Stationery Writing Paper, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Natura Kraft Paper 24" x 18", 60 lb. Basis Weight, Pk400 (5PGR7)
- ZORO SELECT Marking Tape, Roll, 1In W, 216 ft. L (15D714)
- ASHLEY PRODUCTIONS Clear Self-Adhesive Extra Small Name Plate Pocket, 3.25x10.5, PK50 (10401)
- ZORO SELECT Hand Stretch Wrap 18" x 1500 ft., Cast Style, Green (15A955)
- NEENAH PAPER Paper, Planetary, 500, PK500 (22671)
- NEENAH PAPER Multi Paper, 8-1/2x11 In, Blue, PK500 (WAU22661)
- NEENAH PAPER Multi Paper, 8-1/2x11 In, Orange, PK500 (WAU22651)
- NEENAH PAPER Paper, FireballFuchsia, 500, PK500 (22681)
- NEENAH PAPER Multi Paper, 8-1/2 x 11 In, Red, PK500 (WAU22551)
- NEENAH PAPER Neenah Paper 04631 Classic Crest Writing Paper- 24 lbs.- 8-1/2 x 11- Solar White- 500/Ream (4631)
- REYNOLDS 15x36 Parchment Paper (00G743310000)
- Neenah Paper Copy & Printer Paper