Shop All Copy & Printer Paper
This Product is Discontinued
Neenah Paper
SpecialtyCardtock, Natural, 250, PK250 (Discontinued)
Mfr # 27428
Zoro # G4130491
This Product is Discontinued
Key Features
- Sheet Size 8 1/2" x 11"
- Color natural
- Paper Weight 65 lb.
- Recycled Content 0.3
- Paper Size Name Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neenah Paper
- MFR # 27428
- Zoro # G4130491
- UPC # 759598264287
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8 1/2" x 11" |
Paper Size Name | Letter |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Astroparche(R) Cardstock |
Color | natural |
Paper Weight | 65 lb. |
Recycled Content | 0.3 |
Features | Acid-free, Lignin-free |
Finish | Vellum, Parchment, Tactile |
Green Environmental Attribute | FSC |
Machine Compatibility | Copiers; Inkjet Printers; Laser Printers |
Paper Basis Weight (lb) | 65 lb Cover |
Standards | Green Seal Certified |
Paper Finish | Smooth |
Paper Grade (gsm) | 176 gsm |
Paper/Media Color(s) | Natural Parchment |
Weight | 5.801 lbs |
Description
Astroparche(R) Cardstock, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.