Shop All Copy & Printer Paper
Neenah Paper
Paper, FireballFuchsia, 500, PK500
Mfr # 22681
Zoro # G4130631
product price: $15.95
/pk 500, $0.03/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8 1/2" x 11"
- Color Fireball Fuchsia
- Paper Weight 24 lb.
- Paper Size Name Letter
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neenah Paper
- MFR # 22681
- Zoro # G4130631
- UPC # 759598216811
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8 1/2" x 11" |
Paper Size Name | Letter |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Color Paper |
Color | Fireball Fuchsia |
Paper Weight | 24 lb. |
Finish | Smooth |
Green Environmental Attribute | FSC |
Features | Heavyweight, Chlorine-free, Acid-free, Lignin-free |
Paper/Media Color(s) | Fireball Fuchsiaâ„¢ |
Paper Grade (gsm) | 89 gsm |
Paper Basis Weight (lb) | 24 lb Bond |
Machine Compatibility | Copiers; Inkjet Printers; Laser Printers |
Paper Finish | Smooth |
Description
Color Paper, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Chisel Tip Permanent Marker, Broad, Blue, PK12 (UNV07053)
- PILOT Roller Ball Pen, Medium 0.7 mm, Red PK12 (PIL38612)
- BERLIN HAZMAT Shipping Kit, 32 oz. Bottle, PK4 (HMS-66431M)
- IDL PACKAGING 1/2" Steel Strapping, Mini Coil, 300 Ft., Black (MAL12.300)
- NEENAH PAPER WritingPaper, AvonWhite, 500, PK500 (06511)
- NEENAH PAPER ASTROBRITE, COLOR PAPER, 24 LB, 8.5 X 11, TERRESTRIAL TEAL, 500/REAM (21849)
- NEENAH PAPER Neenah Paper Classic Laid Stationery Writing Paper 6571, 8-1/2" x 11", Solar White, 500 Sheets/Ream (6571)
- NEENAH PAPER Paper, Colored, 250Sh, 65lb., Assorted, PK250 (21004)
- NEENAH PAPER Multi Paper, 8-1/2 x 11 In, Yellow, PK500 (WAU22531)
- NEENAH PAPER Environment Stationery Paper 100 Percent Recy. 24-lb 8.5 x 11 PC100 White 500-Rm (NE31360)
- WAUSAU PAPERS Neenah Astrobrights Premium Color Paper, Martian Green - 8.5 x 11 in. (WAU21801)
- Neenah Paper Copy & Printer Paper