Shop All Copy & Printer Paper
Neenah Paper
Paper, Colored, 250Sh, 65lb., Assorted, PK250
Mfr # 21004
Zoro # G7487457
original price:
$26.09
18% off
new price: $21.19
/pk 250, $0.08/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8 1/2" x 11"
- Color Assorted
- Paper Weight 65 lb.
- Paper Size Name Letter
- Features Lignin-free, Acid-free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neenah Paper
- MFR # 21004
- Zoro # G7487457
- UPC # 759598210048
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8 1/2" x 11" |
Paper Size Name | Letter |
Size | 8.5 x 11 |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Paper |
Color | Assorted |
Paper Weight | 65 lb. |
Features | Lignin-free, Acid-free |
Finish | Smooth |
Green Environmental Attribute | FSC |
Material | Card Stock |
Weight | 6.037 lbs |
Paper Finish | Smooth |
Machine Compatibility | Copiers; Inkjet Printers; Laser Printers |
Paper Basis Weight (lb) | 65 lb Cover |
Paper/Media Color(s) | Assorted |
Paper/Media Color Assortment | Cosmic Orange™; Fireball Fuchsia™; Solar Yellow™; Terra Green™; Venus Violet™ |
Paper Grade (gsm) | 176 gsm |
Description
Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX TAPE FLEX SEAL Family of Products MAX 8 in. W X 25 ft. L Clear Waterproof Repair Tape (TFSMAXCLR08)
- BROTHER Drum Unit 30,000 Page-Yield, Black/Cyan/Magenta/Yellow (DR431CL)
- C-LINE PRODUCTS Bag, Poly, Zip, Reclose, 4X6 1000PK (CLI47246)
- UNIVERSAL Paper Clips, Small (No. 1), Silver, 100 Clips/Box, PK120 (A7072210A)
- NEENAH PAPER PAPER PACK, Sheet Size: 8.5x11, Paper Basis Weight: 65 lb, Grade: 176 gsm, Assorted Classic Colors. (91648)
- NEENAH PAPER Paper, Classic Linen 24lb.White, PK500, Color: White (06051)
- NEENAH PAPER ColoPaper, Lift-OffLemon, 500, PK500 (21011)
- NEENAH PAPER BrightWhiteCardtock, 65lbs, 8.5x11, PK250 (91904)
- NEENAH PAPER Multi Paper, 8-1/2 x 11 In, Blue, PK500 (WAU22521)
- NEENAH PAPER WritingPaper, BaronialIvory, 500, PK500 (06551)
- PACON TruRay Construction Paper, 76 lbs, PK50 (103025)
- Neenah Paper Copy & Printer Paper