Shop All Copy & Printer Paper
Neenah Paper
Paper, Colored, 250Sh, 65lb., Assorted, PK250
Mfr # 21003
Zoro # G7487396
product price: $24.49
/pk 250, $0.10/ea
$24.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 8 1/2" x 11"
- Color Assorted
- Paper Weight 65 lb.
- Paper Size Name Letter
- Green Environmental Attribute FSC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neenah Paper
- MFR # 21003
- Zoro # G7487396
- UPC # 759598210031
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8 1/2" x 11" |
Paper Size Name | Letter |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Paper,Colored,250Sh,65lb.,Assorted,PK250 |
Color | Assorted |
Paper Weight | 65 lb. |
Green Environmental Attribute | FSC |
Features | Acid-free, Lignin-free |
Material | Card Stock |
Paper/Media Color Assortment | Gamma Greenâ„¢; Orbit Orangeâ„¢; Pulsar Pinkâ„¢; Re-Entry Redâ„¢; Solar Yellowâ„¢ |
Paper Basis Weight (lb) | 65 lb Cover |
Paper Finish | Smooth |
Machine Compatibility | Copiers; Inkjet Printers; Laser Printers |
Paper/Media Color(s) | Assorted |
Paper Grade (gsm) | 176 gsm |
Description
Paper,Colored,250Sh,65lb.,Assorted,PK250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMOSAFE Cold Pack, 11-1/4" L, 9-1/4" W, PK12 (FPP56)
- GOJO GOJO® SUPRO MAX„¢ Hand Cleaner - 4 Refills/Case - 7272-04 (7272-04)
- MAGNA VISUAL Magnetic Strips, Pre-Cut, 2in, Yellow, PK25 (PMR-722)
- NINJATEK Cheetah Steel 3Mm 2Kg (3DCH1429020)
- NEENAH PAPER WritingPaper, BaronialIvory, 500, PK500 (06551)
- NEENAH PAPER Paper, Classic Crest 24lb.White, PK500 (01345)
- NEENAH PAPER Multi Paper, 8-1/2 x 11 In, Green, PK500 (WAU22581)
- NEENAH PAPER Paper, Classic Linen 24lb.White, PK500, Color: White (06051)
- NEENAH PAPER BrightsPaper, 8.5x11, Bright, 50lb, PK500 (26721)
- NEENAH PAPER ColoPaper, CoolAssortment, 500, PK500 (20264)
- LETTERMARK Custom CutSheet Copy Paper, 92 Bright, 24 lb Bond Weight, 85 x 11, White, 500PK (451035)
- Neenah Paper Copy & Printer Paper