Shop All Copy & Printer Paper
Neenah Paper
Paper, Classic Linen 24lb.White, PK500, Color: White
Mfr # 06051
Zoro # G5024227
product price: $34.99
/pk 500, $0.07/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Paper Weight 24 lb.
- Machine Compatibility Copiers; Inkjet Printers; Laser Printers
- Paper/Media Color(s) Solar White
- Paper Grade (gsm) 89 gsm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neenah Paper
- MFR # 06051
- Zoro # G5024227
- UPC # 096644060517
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Paper,Classic Linen 24lb.White,PK500 |
Color | White |
Paper Weight | 24 lb. |
Machine Compatibility | Copiers; Inkjet Printers; Laser Printers |
Paper/Media Color(s) | Solar White |
Paper Grade (gsm) | 89 gsm |
Paper Finish | Smooth |
Paper Basis Weight (lb) | 24 lb Bond |
Brightness Rating (US) | 97 |
Description
Paper,Classic Linen 24lb.White,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Edge Protector, Steel, 60 in, PK2940 (AB22-12060)
- TREND ENTERPRISES Rhyming Bingo Game (T6067)
- UNIVERSAL Expandable File Alpha (A-Z) 8-1/2 x 11" Redrope, 7/8" Expansion (UNV13910)
- ARMOR POLY 24" x 18" VCI Bags, 4 mil, Blue, PK 250 (PB4B1824IC)
- NEENAH PAPER Paper, 56 lb., Outrageous Orchid, PK250 (21951)
- NEENAH PAPER ColoPaper, StardustWhite, 500, PK500 (22301)
- NEENAH PAPER Paper, Colored, 250Sh, 65lb., Assorted, PK250 (21003)
- NEENAH PAPER Paper, Classic Linen 24lb.White, PK500 (05201)
- NEENAH PAPER ASTROBRITE, COLOR CARDSTOCK, 65 LB, 8.5 X 11, ECLIPSE BLACK, 100PK (2202401)
- NEENAH PAPER Multi Paper, 8-1/2x11 In, Orange, PK500 (WAU22651)
- ASTROBRIGHTS Paper, Astrobrt, 65#, Grvty Gr Pk (WAU21971)
- Neenah Paper Copy & Printer Paper