Shop All Copy & Printer Paper
Neenah Paper
Paper, Classic Laid 24lb., White, PK500, Paper Weight: 24 lb.
Mfr # 06571
Zoro # G5024209
product price: $27.15
/pk 500, $0.05/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Paper Weight 24 lb.
- Sheet/Roll Size 8.5 x 11
- Paper Basis Weight (lb) 24 lb Bond
- Machine Compatibility Copiers; Inkjet Printers; Laser Printers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neenah Paper
- MFR # 06571
- Zoro # G5024209
- UPC # 096644065710
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Paper,Classic Laid 24lb.,White,PK500 |
Color | White |
Paper Weight | 24 lb. |
Paper Basis Weight (lb) | 24 lb Bond |
Machine Compatibility | Copiers; Inkjet Printers; Laser Printers |
Weight | 6.185 lbs |
Standards | Green-e Certified |
Brightness Rating (US) | 97 |
Paper/Media Color(s) | Solar White |
Paper Grade (gsm) | 89 gsm |
Paper Finish | Smooth |
Description
Paper,Classic Laid 24lb.,White,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA Model Magic Clay, 1 oz., White, PK75 (236001)
- CANON GPR31 Cyan Toner Cartridge 27K YLD (2794B003)
- ZORO SELECT Newspaper Bags, 7-1/2x21 In, PK2000 (5DTW9)
- INTEGRA Chisel Point Dry Erase Markers, Blk, PK12 (ITA30010)
- NEENAH PAPER PAPER, SPECTRUM 24#, AST (91397)
- NEENAH PAPER ColoPaper, StardustWhite, 500, PK500 (22301)
- NEENAH PAPER Paper, Astrobright, Gravity Grape, PK250 (21971)
- NEENAH PAPER WritingPaper, Whitestone, 500, PK500 (04641)
- NEENAH PAPER Paper, 56 lb., Outrageous Orchid, PK250 (21951)
- NEENAH PAPER Paper, FireballFuchsia, 500, PK500 (22681)
- SPRINGHILL Paper, 8.5X11, Index, Ivy Pk (SGH056100)
- Neenah Paper Copy & Printer Paper