Shop All Copy & Printer Paper
Neenah Paper
Paper, Classic Laid 24lb., White, PK500
Mfr # 06531
Zoro # G5024218
product price: $26.99
/pk 500, $0.05/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8 1/2" x 11"
- Color White
- Paper Weight 24 lb.
- Paper Size Name Letter
- Features Watermarked, Acid-free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neenah Paper
- MFR # 06531
- Zoro # G5024218
- UPC # 096644065314
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8 1/2" x 11" |
Paper Size Name | Letter |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Paper,Classic Laid 24lb.,White,PK500 |
Color | White |
Paper Weight | 24 lb. |
Features | Watermarked, Acid-free |
Finish | Laid |
Green Environmental Attribute | FSC |
Paper Grade (gsm) | 89 gsm |
Paper Basis Weight (lb) | 24 lb Bond |
Paper/Media Color(s) | Classic Natural White |
Machine Compatibility | Copiers; Inkjet Printers; Laser Printers |
Paper Finish | Smooth |
Description
Paper,Classic Laid 24lb.,White,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 6" x 6" x 8", Kraft, 25/Bundle (11K590)
- AT-A-GLANCE WallMates Self-Adhesive Dry Erase Monthly Planning Surface, 18 x 12 (AW402028)
- OHAUS Digital Compact Bench Scale 70 lb./35kg Capacity (R71MD35)
- UNIVERSAL Binder Clips in Dispenser Tub, Small, Black/Silver, PK40 (UNV11140)
- NEENAH PAPER Paper, Classic Linen 24lb.White, PK500, Color: White (06051)
- NEENAH PAPER BrightsPaper, 8.5x11, Bright, 50lb, PK500 (26701)
- NEENAH PAPER WritingPaper, AvonWhite, 500, PK500 (01338)
- NEENAH PAPER WritingPaper, BaronialIvory, 500, PK500 (06551)
- NEENAH PAPER Neenah Paper Classic Laid Stationery Writing Paper 6571, 8-1/2" x 11", Solar White, 500 Sheets/Ream (6571)
- NEENAH PAPER Paper, Astrobright Cosmic, PK500 (22653)
- SPRINGHILL Paper, 8.5x11, Vellum Bristol, Blue, PK250 (026000)
- Neenah Paper Copy & Printer Paper