Shop All Copy & Printer Paper
Neenah Paper
Paper, Classic Crest 24lb.White, PK500, Color: White
Mfr # 04631
Zoro # G5024245
product price: $28.59
/pk 500, $0.06/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Paper Weight 24 lb.
- Paper Basis Weight (lb) 24 lb Bond
- Paper Finish Smooth
- Paper Grade (gsm) 89 gsm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neenah Paper
- MFR # 04631
- Zoro # G5024245
- UPC # 096644046313
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Paper,Classic Crest 24lb.White,PK500 |
Color | White |
Paper Weight | 24 lb. |
Paper Basis Weight (lb) | 24 lb Bond |
Paper Finish | Smooth |
Paper Grade (gsm) | 89 gsm |
Weight | 6.2 lbs |
Brightness Rating (US) | 97 |
Machine Compatibility | Copiers; Inkjet Printers; Laser Printers |
Paper/Media Color(s) | Solar White |
Standards | Green-e Certified |
Description
Paper,Classic Crest 24lb.White,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICEMATE Achieva Desk Organizer, PK2 (26219)
- PENTEL White Permanent Marker, Bullet Tip (PEN100W)
- EXPO Dry-erase Markers, Chisel Point, Nontoxic, 4/PK, Assorted (SAN81029)
- LAVEX 3'' x 3'' x 18'' White Square Mailing Tube, 25PK (442WCMT3X18)
- NEENAH PAPER ASTROBRITE, COLOR PAPER, 24 LB, 8.5 X 11, TERRESTRIAL TEAL, 500/REAM (21849)
- NEENAH PAPER PAPER PACK, Sheet Size: 8.5x11, Paper Basis Weight: 65 lb, Grade: 176 gsm, Assorted Classic Colors. (91648)
- NEENAH PAPER ColoPaper, Rocket, 500, PK500 (22641)
- NEENAH PAPER Multi Paper, 8-1/2 x 11 In, Red, PK500 (WAU22551)
- NEENAH PAPER WritingPaper, AvonWhite, 500, PK500 (06511)
- NEENAH PAPER Multi Paper, 8-1/2 x 11 In, Green, PK500 (WAU22541)
- HAMMERMILL Paper, 8.5"X11", Recycle, White (86700)
- Neenah Paper Copy & Printer Paper