Shop All Copy & Printer Paper
Neenah Paper
Paper, Classic Crest 24lb.White, PK500
Mfr # 01345
Zoro # G5024251
product price: $31.79
/pk 500, $0.06/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Paper Weight 24 lb.
- Paper Grade (gsm) 89 gsm
- Sheet/Roll Size 8.5 x 11
- Paper Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neenah Paper
- MFR # 01345
- Zoro # G5024251
- UPC # 096644013452
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Paper,Classic Crest 24lb.White,PK500 |
Color | White |
Paper Weight | 24 lb. |
Paper Grade (gsm) | 89 gsm |
Paper Finish | Smooth |
Paper Basis Weight (lb) | 24 lb Bond |
Paper/Media Color(s) | Classic Natural White |
Machine Compatibility | Copiers; Inkjet Printers; Laser Printers |
Description
Paper,Classic Crest 24lb.White,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Roll, 250ftx15in, 0.172in Thick (SF15)
- ZORO SELECT Literature Mailers, 10" x 9" x 3", White, 50/Bundle (55VK49)
- BRADY Printable Labels, 1" W x 0.5" H, White (THT-59-533-2.5-SC)
- ROARING SPRINGS Roaring Spring Landscape Format Writing Pad, 11in x 9-1/2in, Canary, 40 Sheets/Pad (74501)
- NEENAH PAPER Paper, Classic Laid 24lb., White, PK500 (06531)
- NEENAH PAPER Environment Stationery Paper 100 Percent Recy. 24-lb 8.5 x 11 PC100 White 500-Rm (NE31360)
- NEENAH PAPER BrightWhiteCardtock, 65lbs, 8.5x11, PK250 (91904)
- NEENAH PAPER Paper, 56 lb., Outrageous Orchid, PK250 (21951)
- NEENAH PAPER ColoPaper, Martian, 500, PK500 (21801)
- NEENAH PAPER Neenah Paper 04631 Classic Crest Writing Paper- 24 lbs.- 8-1/2 x 11- Solar White- 500/Ream (4631)
- SPRINGHILL Paper, 8.5x11, Index, White, PK250 (015300)
- Neenah Paper Copy & Printer Paper