Shop All Copy & Printer Paper
Neenah Paper
Paper, BrightMagenta, 500, PK500
Mfr # 26751
Zoro # G4130430
original price:
$18.89
15% off
new price: $15.99
/pk 500, $0.03/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bright Red
- Finish Parchment
- Size 8.5 x 11
- Sheet/Roll Size 8.5 x 11
- Paper Grade (gsm) 74 gsm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neenah Paper
- MFR # 26751
- Zoro # G4130430
- UPC # 759598267516
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Size | 8.5 x 11 |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Exact(R) Brights Paper |
Color | Bright Red |
Finish | Parchment |
Paper Grade (gsm) | 74 gsm |
Machine Compatibility | Copiers; Inkjet Printers; Laser Printers |
Paper/Media Color(s) | Bright Red |
Paper Basis Weight (lb) | 20 lb Bond |
Weight | 4.92 lbs |
Paper Finish | Parchment |
Description
Exact(R) Brights Paper, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Laminating Pouches, 5 mil, 4.33" x 6.33", Gloss Clear, PK20 (TP5900-20)
- BETTER OFFICE PRODUCTS Fireproof Document Bag, 13.4in. x 9.4in. Safe Storage Bag, Water-Resistant Material, 2PK (24502)
- PILOT Pen, Gel, P700, 0.7Mm, Pe, PK12 (38621)
- ZORO SELECT Packing List Envelope, Red, PK1000 (PL451)
- NEENAH PAPER Multi Paper, 8-1/2 x 11 In, Green, PK500 (WAU22581)
- NEENAH PAPER Paper, Colored, 250Sh, 65lb., Assorted, PK250 (21004)
- NEENAH PAPER Paper, Classic Crest 24lb.White, PK500 (01345)
- NEENAH PAPER Multi Paper, 8-1/2x11 In, Orange, PK500 (WAU22651)
- NEENAH PAPER Multi Paper, 8-1/2 x 11 In, Blue, PK500 (WAU22521)
- NEENAH PAPER BrightsPaper, 8.5x11, Bright, 50lb, PK500 (26721)
- AVERY Postcard, 4.25X5.5, Iy, 100Pk (AVE5919)
- Neenah Paper Copy & Printer Paper